Item Comparison: ADR50, LAMA500386

Item

ADR50 - 500 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR50
500 Al/Cu 1 Conduct Lug

$13.8311 Each

$82.99 (6 Each)

QTY:
Each
Add
LAMA500386 - 1BRL Alcu Lug - Panduit

LAMA500386
1BRL Alcu Lug

$12.038 Each

$72.23 (6 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 3,437 25
Vendor Blackburn Mechanical Panduit
Catalog Number ADR50 LAMA500386
Manufacturer Number ADR50 LAMA500-38-6Y
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121405 - Cable or wire lug
UPC/EAN/GTIN 00783786610273 00074983596164
Weight per package 0.295 (lbs/each) 1 (lbs/each)
Description ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
LAMA500386 1BRL Alcu Lug
One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM) Stud Hole.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.83 (Each) $12.04 (Each)
Carton/Reel $82.99 (6 Each) $12.04 (1 Each)
Standard Packaging/Reel $82.99 (6 Each) $72.23 (6 Each)
amperage rating - NA
insulation None -
Material Aluminum Tin-Plated Aluminum
Number of Conductors 1 -
Terminal Type Screw -
Voltage Rating - 35
Conductor Material Aluminum;Copper -
Finish Tinned -
Overall Length 2-13/16 in -
Description 500 AL/CU 1 CONDUCT LUG 1BRL ALCU LUG
extra long description ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT PAN LAMA500-38-6Y Pan-Lug™ LAMA500-
Long Description Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA One-hole, aluminum, single barrel lug, type LAMA, 4 AWG - 500 kcmil, 3/8 (9.5mm) stud hole.
Product Type Mechanical Connector Lug Pan-Lug™ LAMA500-38-6Y Mech Con, One Hole Lug, Tin PLT Al, O
Short Description Mechanical Connector Lug, Non-Insulated, 2-13/16 in L -
Special Features Easy Installation;No Special Tools Required -
For Stud Size 3/8 in (Bolt) -
for use with Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 500 kcmil -
Minimum Conductor Size #4 AWG (Stranded) -
Number of Holes - 1
Number of Mounting Holes 1 -
package quantity 6 CT;60 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size - 3/8
Made in USA yes -
Brand Thomas & Betts PANDUIT
Manufacturers Part Number ADR50 LAMA500-38-6Y
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector Mechanical Lug
Status - Inactive
Weight 0.3 lb/EA -
standard UL E9809 cULus and CSA certified for use up to 600V and temperature rated to 90C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat