Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Wiremold |
Catalog Number |
ADR50 |
500T |
Manufacturer Number |
ADR50 |
500T |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Outlets, Jacks, & Plates
|
UNSPSC |
39121408 - Mechanical connectors
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00783786610273 |
00786564218715 |
Weight per package |
0.295 (lbs/each) |
0.084 (lbs/each) |
Description |
ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
|
500T SV FT Plate-Tele-1" Opening
1" (25MM) I.D. Grommeted Opening. Note: Four-Piece Service Fittings Include: Housing and Base Plate. Receptacles Included When Indicated In Part Number Description. 525 Series Service Fittings Have 27 Cubic Inches (442ML) Of Capacity.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.83 (Each) |
$42.90 (Each) |
Carton/Reel |
$82.99 (6 Each) |
$42.90 (1 Each) |
Standard Packaging/Reel |
$82.99 (6 Each) |
$429.00 (10 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
- |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
2-13/16 in |
- |
|
Description |
500 AL/CU 1 CONDUCT LUG |
SV FT PLATE-TELE-1" OPENING |
extra long description |
ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT |
WLK 500T SV FT PLATE-TELE-1IN OPENI |
Long Description |
Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA |
1" (25mm) I.D. grommeted opening. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. |
Product Type |
Mechanical Connector Lug |
SV FT Plate-Tele-1IN Opening |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-13/16 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
3/8 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 kcmil |
- |
Minimum Conductor Size |
#4 AWG (Stranded) |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
WIREMOLD |
Manufacturers Part Number |
ADR50 |
500T |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Dual-Rated Mechanical Connector |