Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
3350L2L4 |
ADR3532 |
Manufacturer Number |
3-350L2/L4 |
ADR35-32 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121524 - Photocontrols
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381001511 |
00783786610242 |
Weight per package |
0.65 (lbs/each) |
0.54 (lbs/each) |
Description |
3350L2L4 350 Al/Cu 3 Conductor Mechanical Lug
3 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
|
ADR3532 350 Al/Cu 3 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.54 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.36 (Each) |
$32.69 (Each) |
Carton/Reel |
$77.36 (1 Each) |
$98.07 (3 Each) |
Standard Packaging/Reel |
$154.72 (2 Each) |
$98.07 (3 Each) |
|
Material |
- |
Aluminum |
Number of Conductors |
- |
3 |
Terminal Type |
- |
Screw |
|
Conductor Material |
- |
Aluminum;Copper |
Finish |
- |
Tinned |
|
Overall Length |
- |
4-3/16 in |
|
Description |
350 AL/CU 3 CONDUCTOR MECHANICAL LUG |
350 AL/CU 3 CONDUCT LUG |
extra long description |
NSI 3-350L2/L4 Photocontrol Button |
ABB ADR35-32 AL 3CNDTR 2HOLE MOUNT |
Features |
3 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750". |
- |
Long Description |
3 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750". |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.54 lb/EA |
Product Type |
Photocontrol Button 240V |
Mechanical Connector Lug |
Short Description |
- |
350 AL/CU Mechanical Connector Lug, Non-Insulated, 4-3/16 in L |
Special Features |
(3) 350 MCM-6 AWG - Dual Rated - 2 Pack |
Easy Installation;No Special Tools Required |
|
For Stud Size |
- |
1/2 in (Bolt) |
for use with |
- |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
350 kcmil |
Minimum Conductor Size |
- |
#6 AWG (Stranded) |
Number of Mounting Holes |
- |
2 |
package quantity |
- |
3 CT;30 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
3-350L2/L4 |
ADR35-32 |
sub brand |
- |
Blackburn |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
Panelboard Lug |
Dual-Rated Mechanical Connector |
|
|
Application |
Wire Termination |
- |
environmental conditions |
90 C |
- |
standard |
cULus |
UL E9809 |