Item Comparison: ADR25, KA29U

Item

ADR25 - 250 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR25
250 Al/Cu 1 Conduct Lug

$6.5088 Each

$162.72 (25 Each)

QTY:
Each
Add
KA29U - 6STR-250 Dual Rated - Burndy

KA29U
6STR-250 Dual Rated

$11.06 Each

$276.50 (25 Each)

QTY:
Each
Add
Nacogdoches 76 0
All Stores 5,291 26
Vendor Blackburn Mechanical Burndy
Catalog Number ADR25 KA29U
Manufacturer Number ADR25 KA29U
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786610105 00781810370155
Weight per package 0.105 (lbs/each) 0.115 (lbs/each)
Description ADR25 250 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2 In Overall Length, Screw Terminal, 0.1 LB/Ea
KA29U 6STR-250 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 2 In Overall Length, Screw Terminal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.51 (Each) $11.06 (Each)
Carton/Reel $162.72 (25 Each) $276.50 (25 Each)
Standard Packaging/Reel $162.72 (25 Each) $276.50 (25 Each)
insulation None -
Material Aluminum Aluminum
Number of Conductors 1 1
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Copper;Aluminum
Finish Tinned -
Overall Length 2 in 2 in;51 mm
Description 250 AL/CU 1 CONDUCT LUG 6STR-250 DUAL RATED
extra long description ABB ADR25 AL 1CNDTR 1HOLE MOUNT 250 BUR KA29U 6STR-250 DUAL RATED
Features - These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 5/16 IN, Set Screw Type: Allen Key, Length: 2 IN, Installation Torque: 275 IN-LB, Width: 1 IN, Height: 1.13 IN, Dimension D: 0.94 IN, Dimension N: 0.5 IN, Dimension T: 0.25 IN
Long Description Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2 in Overall Length, Screw Terminal, 0.1 lb/EA Conductor Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 2 in Overall Length, Screw Terminal
Product Type Mechanical Connector Lug Conductor Lug
Short Description 300 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 2 in L Conductor Lug, Non-Insulated, 2 in;51 mm, 400 CT
Special Features Easy Installation;No Special Tools Required These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
For Stud Size 1/4 in (Bolt) 5/6 in
for use with Copper and Aluminum Conductor Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 250 kcmil 250 kcmil (Stranded)
Maximum Operating Temperature - +194 °F
Minimum Conductor Size #6 AWG (Stranded) #6 AWG (Stranded)
Number of Mounting Holes 1 -
package quantity 25 CT;250 PK 400 CT
Standards Met UL Listed E9809;CSA Certified RoHS Compliant;UL Listed 468A 468B;CSA Certified
Made in USA yes -
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number ADR25 KA29U
sub brand Blackburn Burndy
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Dual-Rated Mechanical Connector Bolted Lugs & Terminals
Weight 0.1 lb/EA -
Application - For Aluminum And Copper Conductors
standard UL E9809 UL 486A-486B
Temperature Rating - 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat