Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR21 |
K2A25U |
Manufacturer Number |
ADR21 |
K2A25U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610082 |
00781810600047 |
Weight per package |
0.03 (lbs/each) |
0.5 (lbs/each) |
Description |
ADR21 2/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.03 LB/Ea
|
K2A25U 14-1/0 Cu/Al 2 Condutor Lug
Conductor Lug, #14 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.12 (Each) |
$9.53 (Each) |
Carton/Reel |
$52.95 (25 Each) |
$114.36 (12 Each) |
Standard Packaging/Reel |
$52.95 (25 Each) |
$114.36 (12 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
2 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Tin Plated |
- |
|
Overall Length |
1-15/32 in |
1.47 in;37 mm |
|
Description |
2/0 AL/CU 1 CONDUCT LUG |
14-1/0 CU/AL 2 CONDUTOR LUG |
extra long description |
ABB ADR21 AL CONN 2/0-14 AWG |
BUR K2A25U TWO:14 STR-1/0 STR DUAL |
Features |
- |
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension N: 0.44 IN, Dimension D: 0.81 IN, Stud/bolt Hole Size: 1/4 IN, Number Of Screws: 1, Dimension T: 0.19 IN, Installation Torque: 50 IN-LB, Set Screw Type: Slot, Height: 0.79 IN, Length: 1.47 IN, Width: 1.13 IN |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.03 lb/EA |
Conductor Lug, #14 AWG (Stranded) Conductor Size, #1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V |
Product Type |
Al Conn 2/0-14 Awg |
Two:14 STR-1/0 STR Dual |
Short Description |
2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L |
#14 to #1/0 AWG Conductor Lug, Non-Insulated, 1.47 in;37 mm, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance |
|
For Stud Size |
1/4 in (Bolt) |
1/4 in |
for use with |
Copper and Aluminum Conductor |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG (Stranded) |
#1/0 AWG (Stranded) |
Maximum Operating Temperature |
- |
+194 °F |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#14 AWG |
#14 AWG (Stranded) |
Number of Mounting Holes |
1 |
- |
package quantity |
25 CT;250 PK |
12 CT |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 468A 468B;CSA Certified |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
ADR21 |
K2A25U |
sub brand |
Blackburn |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |