Item Comparison: ADR21, LAMA2014QY

Item

ADR21 - 2/0 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR21
2/0 Al/Cu 1 Conduct Lug

$2.118 Each

$52.95 (25 Each)

QTY:
Each
Add
LAMA2014QY - 1BRL Alcu Lug - Panduit

LAMA2014QY
1BRL Alcu Lug

$1.2466 Each

$62.33 (50 Each)

QTY:
Each
Add
Nacogdoches 47 0
All Stores 7,065 159
Vendor Blackburn Mechanical Panduit
Catalog Number ADR21 LAMA2014QY
Manufacturer Number ADR21 LAMA2/0-14-QY
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121405 - Cable or wire lug
UPC/EAN/GTIN 00783786610082 00074983596119
Weight per package 0.03 (lbs/each) 0.97 (lbs/each)
Description ADR21 2/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.03 LB/Ea
LAMA2014QY 1BRL Alcu Lug
Single Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.12 (Each) $1.25 (Each)
Carton/Reel $52.95 (25 Each) $1.25 (1 Each)
Standard Packaging/Reel $52.95 (25 Each) $62.33 (50 Each)
amperage rating - NA
insulation None Non-Insulated
Material Aluminum Aluminum
Number of Conductors 1 -
Terminal Type Screw Screw
Voltage Rating - 600
Conductor Material Aluminum;Copper Copper
Finish Tinned -
Overall Length 1-15/32 in 1.47 in;37.3 mm
Description 2/0 AL/CU 1 CONDUCT LUG 1BRL ALCU LUG
extra long description ABB ADR21 AL 1CNDTR 2/0-14 AWG PAN LAMA2/0-14-QY Pan-Lug™ LAMA2/0-
Long Description Mechanical Connector Lug, #14 AWG Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.03 lb/EA Single Barrel Lug, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V
Product Type Mechanical Connector Lug Single Barrel Lug
Short Description 2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L Single Barrel Lug, Non-Insulated, 1.47 in;37.3 mm, 600 V, 2/0 AWG Conductor Size
Special Features Easy Installation;No Special Tools Required Tin-Plated to Inhibit Corrosion;Compact Design
For Stud Size 1/4 in (Bolt) 1/4 in
for use with Copper and Aluminum Conductor Stranded Aluminum or Copper Code Conductors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 2/0 AWG (Stranded) 2/0 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
media - Yes
Minimum Conductor Size #14 AWG #14 AWG
Number of Holes - 1
Number of Mounting Holes 1 -
package quantity 25 CT;250 PK 25 PK
Standards Met UL Listed E9809;CSA Certified CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
Stud Size - 1/4
Made in USA yes -
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number ADR21 LAMA2014QY
sub brand Blackburn Type LAMA
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector Mechanical Lug
Weight 0.03 lb/EA -
Application - Stranded Aluminum or Copper Code Conductor
Mounting - 0.62
standard UL E9809 cULus Listed for use up to 600V & Temperature Rated to 90°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat