Nacogdoches |
250 |
302 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Blackburn Mechanical |
Catalog Number |
TA2 |
ADR2 |
Manufacturer Number |
5140108 |
ADR2 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00088700567412 |
00783786610006 |
Weight per package |
0.14 (lbs/each) |
0.015 (lbs/each) |
Description |
TA2 2" PVC Male Adapter
2 In. Male Terminal Adapter
|
ADR2 #2 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-5/32 In Overall Length, Screw Terminal, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.01 (Each) |
$1.42 (Each) |
Carton/Reel |
$2.01 (1 Each) |
$70.87 (50 Each) |
Standard Packaging/Reel |
$80.56 (40 Each) |
$70.87 (50 Each) |
|
Material |
PVC |
Aluminum |
Number of Conductors |
- |
1 |
Terminal Type |
- |
Screw |
|
Color |
Gray |
- |
Conductor Material |
- |
Aluminum;Copper |
Finish |
- |
Tinned |
|
Length |
2.188 in. |
- |
Overall Length |
- |
1-5/32 in |
|
Description |
2" PVC MALE ADAPTER |
#2 AL/CU 1 CONDUCT LUG |
extra long description |
CTX 5140108 2 UL ADAPT M CT |
ABB ADR2 AL 1CNDTR 1HOLE MOUNT 14-2 |
Features |
CANTEX 5140108 is a 2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end |
- |
Long Description |
2 in. Male Terminal Adapter |
Mechanical Connector Lug, #14 AWG Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-5/32 in Overall Length, Screw Terminal, 0.02 lb/EA |
Product Type |
2 Ul Adapt M CT |
Mechanical Connector Lug |
Short Description |
- |
Mechanical Connector Lug, Non-Insulated, 1-5/32 in L |
Special Features |
- |
Easy Installation;No Special Tools Required |
|
For Stud Size |
- |
1/4 in (Bolt) |
for use with |
- |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#2 AWG (Stranded) |
Minimum Conductor Size |
- |
#14 AWG |
Number of Mounting Holes |
- |
1 |
outside diameter |
2.688 in. |
- |
package quantity |
- |
50 CT;500 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
5140108 |
ADR2 |
sub brand |
- |
Blackburn |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Dual-Rated Mechanical Connector |