Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
ADR2 |
2T |
Manufacturer Number |
ADR2 |
2T |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610006 |
00662381001023 |
Weight per package |
0.015 (lbs/each) |
0.02 (lbs/each) |
Description |
ADR2 #2 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-5/32 In Overall Length, Screw Terminal, 0.02 LB/Ea
|
2T #2 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.16 In Overall Length, Screw Terminal, 600 V, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.42 (Each) |
$1.27 (Foot) |
Carton/Reel |
$70.87 (50 Each) |
$1.27 (1 Feet) |
Standard Packaging/Reel |
$70.87 (50 Each) |
$126.74 (100 Feet) |
|
Material |
Aluminum |
- |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
Tinned |
- |
|
Overall Length |
1-5/32 in |
1.16 in |
|
Description |
#2 AL/CU 1 CONDUCT LUG |
#2 AL/CU 1 CONDUCTOR MECHANICAL LUG |
extra long description |
ABB ADR2 AL 1CNDTR 1HOLE MOUNT 14-2 |
NSI 2T Dual Rated Lug 2-14 |
Features |
- |
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-5/32 in Overall Length, Screw Terminal, 0.02 lb/EA |
Mechanical Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.16 in Overall Length, Screw Terminal, 600 V, 0.02 lb/EA |
Product Type |
Mechanical Connector Lug |
Mechanical Connector |
Short Description |
Mechanical Connector Lug, Non-Insulated, 1-5/32 in L |
Mechanical Connector, Non-Insulated, 1.16 in L, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
|
For Stud Size |
1/4 in (Bolt) |
17/64 in |
for use with |
Copper and Aluminum Conductor |
Wire Termination;Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG (Stranded) |
#2 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#14 AWG |
#14 AWG |
Number of Mounting Holes |
1 |
- |
package quantity |
50 CT;500 PK |
100 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
ADR2 |
2T |
sub brand |
Blackburn |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
- |
|
Weight |
0.02 lb/EA |
0.02 lb/EA |