Item Comparison: ADR11, KA25U

Item

ADR11 - 1/0 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR11
1/0 Al/Cu 1 Conduct Lug

$1.9177 Each

$47.94 (25 Each)

QTY:
Each
Add
KA25U - 14STR-1/0STR Dual Rated - Burndy

KA25U
14STR-1/0STR Dual Rated

$4.82 Each

$4.82 (1 Each)

QTY:
Each
Add
Nacogdoches 217 0
All Stores 7,586 7
Vendor Blackburn Mechanical Burndy
Catalog Number ADR11 KA25U
Manufacturer Number ADR11 KA25U
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786610044 00781810370193
Weight per package 0.035 (lbs/each) 0.034 (lbs/each)
Description ADR11 1/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.04 LB/Ea
KA25U 14STR-1/0STR Dual Rated
Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 1.5 In Overall Length, Screw Terminal, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.92 (Each) $4.82 (Each)
Carton/Reel $47.94 (25 Each) $241.00 (50 Each)
Standard Packaging/Reel $47.94 (25 Each) $4.82 (1 Each)
insulation None -
Material Aluminum Aluminum
Number of Conductors 1 1
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Copper;Aluminum
Finish Tinned -
Overall Length 1-15/32 in 1.5 in;38 mm
Description 1/0 AL/CU 1 CONDUCT LUG 14STR-1/0STR DUAL RATED
extra long description ABB ADR11 AL 1CNDTR 1HOLE MOUNT 14- BUR KA25U 14STR-1/0STR DUAL RATED
Features - These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Slot, Length: 1.5 IN, Installation Torque: 50 IN-LB, Width: 0.63 IN, Height: 0.8 IN, Dimension D: 0.81 IN, Dimension N: 0.44 IN, Dimension T: 0.19 IN
Long Description Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.04 lb/EA Conductor Lug, #14 AWG (Stranded) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 1.5 in Overall Length, Screw Terminal, 600 V
Product Type Mechanical Connector Lug Conductor Lug
Short Description 2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L #14 to 1/0 AWG Conductor Lug, Non-Insulated, 1.5 in;38 mm, 600 V
Special Features Easy Installation;No Special Tools Required These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
For Stud Size 1/4 in (Bolt) 1/4 in
for use with Copper and Aluminum Conductor Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 1/0 AWG (Stranded) 1/0 AWG (Stranded)
Maximum Operating Temperature - +194 °F
Maximum Voltage Rating - 600 V
Minimum Conductor Size #14 AWG #14 AWG (Stranded)
Number of Mounting Holes 1 -
package quantity 25 CT;250 PK 50 CT;1 PK
Standards Met UL Listed E9809;CSA Certified RoHS Compliant;UL Listed 468A 468B
Made in USA yes -
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number ADR11 KA25U
sub brand Blackburn Burndy
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Dual-Rated Mechanical Connector Bolted Lugs & Terminals
Weight 0.04 lb/EA -
Application - For Aluminum And Copper Conductors
standard UL E9809 UL 486A-486B
Temperature Rating - 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat