Item Comparison: 0T, ADR11

Item

0T - 1/0 Al/Cu 1 Conductor Mechanical Lug - Nsi

0T
1/0 Al/Cu 1 Conductor Mechanical Lug

$1.877 Each

$93.85 (50 Each)

QTY:
Each
Add
ADR11 - 1/0 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR11
1/0 Al/Cu 1 Conduct Lug

$1.9177 Each

$47.94 (25 Each)

QTY:
Each
Add
Nacogdoches 0 40
All Stores 2,379 6,708
Vendor Nsi Blackburn Mechanical
Catalog Number 0T ADR11
Manufacturer Number 0T ADR11
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381001030 00783786610044
Weight per package 0.04 (lbs/each) 0.035 (lbs/each)
Description 0T 1/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.04 LB/Ea
ADR11 1/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.04 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.88 (Each) $1.92 (Each)
Carton/Reel $1.88 (1 Each) $47.94 (25 Each)
Standard Packaging/Reel $93.85 (50 Each) $47.94 (25 Each)
insulation - None
Material - Aluminum
Number of Conductors - 1
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Aluminum;Copper
Finish - Tinned
Overall Length 1.47 in 1-15/32 in
Description 1/0 AL/CU 1 CONDUCTOR MECHANICAL LUG 1/0 AL/CU 1 CONDUCT LUG
extra long description NSI 0T Dual Rated Lug 1/0-14 ABB ADR11 AL 1CNDTR 1HOLE MOUNT 14-
Features 1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . -
Long Description Mechanical Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V, 0.04 lb/EA Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.04 lb/EA
Product Type Mechanical Connector Mechanical Connector Lug
Short Description 2/0 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 1.47 in L, 600 V 2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L
Special Features Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance Easy Installation;No Special Tools Required
For Stud Size 17/64 in 1/4 in (Bolt)
for use with Wire Termination;Copper and Aluminum Conductor Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 1/0 AWG 1/0 AWG (Stranded)
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #14 AWG #14 AWG
Number of Mounting Holes - 1
package quantity 50 CT 25 CT;250 PK
Standards Met UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified UL Listed E9809;CSA Certified
Warranty 1 YEAR -
Made in USA - yes
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number 0T ADR11
sub brand NSI Blackburn
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type - Dual-Rated Mechanical Connector
Weight 0.04 lb/EA 0.04 lb/EA
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat