Item Comparison: ABC3, ABC3R

Item

ABC3 - 3A 250V 1/4X1-1/4 Fa Ceramic Fuse - Cooper Bussmann North America

ABC3
3A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.21 Each

$16.05 (5 Each)

QTY:
Each
Add
ABC3R - 3A 250V 1/4X1-1/4 Fa Ceramic Fuse - Eaton

ABC3R
3A 250V 1/4X1-1/4 Fa Ceramic Fuse

$1.33 Each

$6.65 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19 18
Vendor Cooper Bussmann North America Eaton
Catalog Number ABC3 ABC3R
Manufacturer Number ABC-3 ABC-3-R
Category Enhanced Commodity Codes - Tools & Testers Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121609 - Midget fuses 39121611 - Ceramic fuses
UPC/EAN/GTIN 00051712700030 00051712646246
Weight per package 0.008 (lbs/each) 0.01 (lbs/each)
Description ABC3 3A 250V 1/4X1-1/4 Fa Ceramic Fuse
3A 250V 3AB - 1/4" X 1-1/4" Ceramic, Fast Acting Fuse
ABC3R 3A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 4A, 250 Vac, 125 VDC, R
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.21 (Each) $1.33 (Each)
Carton/Reel $16.05 (5 Each) $6.65 (5 Each)
Standard Packaging/Reel $16.05 (5 Each) $6.65 (5 Each)
amperage rating 3 Amp 3 A
connection Ferrule End X Ferrule End Ferrule End X Ferrule End
interrupt rating - 100 AIC at 250 Vac10 kAIC at 125 Vac/dc
Material - Nickel-plated brass endcapsCeramic tube
Voltage Rating 250 VAC, 125 VDC 250 Vac, 125 Vdc, 32 Vac (self certified)
Size 1/4 In Diameter X 1-1/4 In Length 1/4 In Diameter X 1-1/4 In Length
Description 3A 250V 1/4X1-1/4 FA CERAMIC FUSE 3A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description EFSE ABC-3 ABC 3A BUSS FA 5-IN BOX BUSS ABC-3-R ABC 3A BUSS FA 5-IN BO
Features - Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Long Description 3A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse Eaton GBB Series Very fast-acting fuse, 4A, 250 Vac, 125 Vdc, R
Product Type Abc 3A Buss Fa 5-In Box Abc 3A Buss Fa 5-In Box -R
Special Features Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
dimensions - X X 1.2598 IN
Response Time 4 Hr Minimum at 100%, 60 Min Maximum at 135%, 120 S Maximum at 200% 4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators Non-Indicating Non-Indicating
Brand Eaton Eaton
Manufacturers Part Number ABC-3 ABC-3-R
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Electronic, Fast Acting Fast-Acting Fuse
Status Inactive -
Application Electronic Circuits Ind Facilities & Factories - Facility: Safety and Security Systems
standard UL 248-14, CSA, CE RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat