Item Comparison: ABC20R, ABC20R

Item

ABC20R - 20A 250V Non Indicating Ceramic Fast Acting Fuse - Edison Fuses

ABC20R
20A 250V Non Indicating Ceramic Fast Acting Fuse

$4.19 Each

$20.95 (5 Each)

QTY:
Each
Add
ABC20R - 20A 250V 1/4X1-1/4 Fa Ceramic Fuse - Eaton

ABC20R
20A 250V 1/4X1-1/4 Fa Ceramic Fuse

$8.18 Each

$40.90 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 543 143
Vendor Edison Fuses Eaton
Catalog Number ABC20R ABC20R
Manufacturer Number ABC20R ABC-20-R
Category Enhanced Commodity Codes - Tools & Testers Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121611 - Ceramic fuses
UPC/EAN/GTIN 051712646222 00051712646222
Weight per package 0.008 (lbs/each) 0.01 (lbs/each)
Description ABC20R 20A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
ABC20R 20A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, 10
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.19 (Each) $8.18 (Each)
Carton/Reel $4.19 (1 Each) $40.90 (5 Each)
Standard Packaging/Reel $20.95 (5 Each) $40.90 (5 Each)
amperage rating - 20 A
connection - Ferrule End X Ferrule End
Current Rating 20 A -
interrupt rating 10 kA @ 125 V ac/dc 10 kAIC at 125 Vdc1 kAIC at 125 Vac400 AIC at 250 Vac
Material Ceramic (Glass);Brass (End Cap) Nickel-plated brass endcapsCeramic tube
Voltage Rating 250 V ac;125 V dc 250 Vac, 125 Vdc, 32 Vac (self certified)
Diameter 1/4 in;6.4 mm -
Overall Length 1-1/4 in;31.7 mm -
Size - 1/4 In Diameter X 1-1/4 In Length
Description 20A 250V NON INDICATING CERAMIC FAST ACTING FUSE 20A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description - BUSS ABC-20-R BUSS SMALL DIMENSION
Features - Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Long Description Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating Eaton MDQ Series Duel-element, Time-delay fuse, 10A, 32 Vac, 10
Product Type Fuse Buss Small Dimension Fuse
Short Description Fuse, Fast Acting, 20 A, 1-1/4 in (L) -
Special Features - Interrupt Rating 400 Amp at 250 Vac, 1000 Amp at 125 Vac, 10000 Amp at 125 Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
dimensions - X X 1.2598 IN
Fuse Type Fast Acting -
package quantity 1 CT;5 PK -
Response Time - 4 hr at 100%, 60 min at 135%, 120 sec at 200%
Standards Met UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified -
type of indicators - Non-Indicating
Brand Edison Fuses Cooper Bussmann North America Elect
Manufacturers Part Number ABC20R ABC-20-R
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - Fast-Acting Fuse
Application Electronic Circuit Ind Facilities & Factories - Facility: Safety and Security Systems
standard - RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat