Item Comparison: ABC20R, 314020

Item

ABC20R - 20A 250V Non Indicating Ceramic Fast Acting Fuse - Edison Fuses

ABC20R
20A 250V Non Indicating Ceramic Fast Acting Fuse

$4.19 Each

$20.95 (5 Each)

QTY:
Each
Add
314020 - 20A 250V 1/4X1-1/4 Fa Ceramic Fuse - Littelfuse

314020
20A 250V 1/4X1-1/4 Fa Ceramic Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 553 0
Vendor Edison Fuses Littelfuse
Catalog Number ABC20R 314020
Manufacturer Number ABC20R 314020P
Category Enhanced Commodity Codes - Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121627 - Power fuse
UPC/EAN/GTIN 051712646222 00079458924169
Weight per package 0.008 (lbs/each) 0.01 (lbs/each)
Description ABC20R 20A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
314020 20A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 20A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.19 (Each) $0.00 (Each)
Carton/Reel $4.19 (1 Each) $0.00 (5 Each)
Standard Packaging/Reel $20.95 (5 Each) $0.00 (5 Each)
Current Rating 20 A -
interrupt rating 10 kA @ 125 V ac/dc -
Material Ceramic (Glass);Brass (End Cap) -
Voltage Rating 250 V ac;125 V dc -
Diameter 1/4 in;6.4 mm -
Overall Length 1-1/4 in;31.7 mm -
Description 20A 250V NON INDICATING CERAMIC FAST ACTING FUSE 20A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description - LFSE 314020P FAST-ACTING 3AB TYPE C
Long Description Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating FAST-ACTING 3AB TYPE CERAMIC 20A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type Fuse Fast-Acting 3AB Type Ceramic 20a
Short Description Fuse, Fast Acting, 20 A, 1-1/4 in (L) -
Fuse Type Fast Acting -
package quantity 1 CT;5 PK -
Standards Met UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified -
Brand Edison Fuses Littelfuse
Manufacturers Part Number ABC20R 314020P
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Application Electronic Circuit -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat