Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Edison Fuses |
Catalog Number |
ABC15R |
ABC15 |
Manufacturer Number |
ABC15R |
ABC-15 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
051712646192 |
051712700153 |
Weight per package |
0.006 (lbs/each) |
0.01 (lbs/each) |
Description |
ABC15R 15A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
|
ABC15 15A 250V 1/4X1-1/4 Fa Ceramic Fuse
Buss Small Dimension Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.98 (Each) |
$3.21 (Each) |
Carton/Reel |
$2.98 (1 Each) |
$3.21 (1 Each) |
Standard Packaging/Reel |
$14.90 (5 Each) |
$16.05 (5 Each) |
|
Characteristics |
- |
FAST ACTING |
Current Rating |
15 A |
15 Amp |
interrupt rating |
10 kA @ 125 V ac/dc |
- |
Interrupting Rating |
- |
750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC |
Material |
Ceramic (Glass);Brass (End Cap) |
- |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 V ac;125 V dc |
250 Volt AC, 125 Volt DC |
|
Diameter |
1/4 in;6.4 mm |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
1-1/4 in;31.7 mm |
- |
|
Additional Information |
- |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
15A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
15A 250V 1/4X1-1/4 FA CERAMIC FUSE |
Long Description |
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating |
BUSS SMALL DIMENSION FUSE |
Product Type |
Fuse |
Electronic Fuse |
Short Description |
Fuse, Fast Acting, 15 A, 1-1/4 in (L) |
- |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified |
- |
|
Brand |
Edison(TM) |
|
Manufacturers Part Number |
ABC15R |
ABC-15 |
Model |
- |
ABC |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
CERAMIC TUBE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Electronic Circuit |
- |
Approval |
- |
UL 248-14, CSA, CE |