Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Edison Fuses |
Catalog Number |
ABC10R |
ABC10 |
Manufacturer Number |
ABC10R |
ABC-10 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
051712646161 |
051712700108 |
Weight per package |
0.009 (lbs/each) |
0.01 (lbs/each) |
Description |
ABC10R 10A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 MM;32.82 In Overall Length, Csa Certification:Class No:1422-01 & 1422-30, File 53787;Ul Listed Guide Jdyx & File E19180;Ul Recognition Guide JDYX2 & File E19180 Standards Met, 125 V DC;250 V Ac Voltage Rating
|
ABC10 10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Electronic Fuse, Ceramic Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250 Volt Ac, 125 Volt DC Voltage Rating; 1/4 Inch Diameter; 200 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac/DC Interrupting Rating; 10 Amp Current Rating; Ferrule Terminal Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.98 (Each) |
$3.21 (Each) |
Carton/Reel |
$2.98 (1 Each) |
$3.21 (1 Each) |
Standard Packaging/Reel |
$14.90 (5 Each) |
$16.05 (5 Each) |
|
Characteristics |
- |
FAST ACTING |
Current Rating |
10 A |
10 Amp |
interrupt rating |
200 A @ 250 V;10000 A @ 125 V |
- |
Interrupting Rating |
- |
200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC |
Material |
Ceramic (Glass);Brass (End Cap) |
- |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 V ac;125 V dc |
250 Volt AC, 125 Volt DC |
|
Diameter |
6.35 in;0.250 mm |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
32.82 in;1.292 mm |
- |
|
Additional Information |
- |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
10A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
10A 250V 1/4X1-1/4 FA CERAMIC FUSE |
Long Description |
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 mm;32.82 in Overall Length, CSA Certification:Class No:1422-01 & 1422-30, File 53787;UL Listed Guide JDYX & File E19180;UL Recognition Guide JDYX2 & File E19180 Standards Met, 125 V dc;250 V ac Voltage Rating |
ELECTRONIC FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 10 AMP CURRENT RATING; FERRULE TERMINAL TYPE |
Product Type |
Fuse |
Electronic Fuse |
Short Description |
Fuse, Fast Acting, 10 A, 32.82 in (L) |
- |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed Guide JDYX & File E19180;UL Recognition Guide JDYX2 & File E19180;CSA Certification:Class No:1422-01 & 1422-30, File 53787 |
- |
|
Brand |
Edison Fuses |
|
Manufacturers Part Number |
ABC10R |
ABC-10 |
Model |
- |
ABC |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
CERAMIC TUBE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
- |
UL 248-14, CSA, CE |