Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B154ZN |
AB227EG |
Manufacturer Number |
B154ZN |
AB227EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162502 - Angle brackets
|
UPC/EAN/GTIN |
00781011513535 |
00616013013694 |
Weight per package |
2.3199 (lbs/each) |
0.5 (lbs/each) |
Description |
B154ZN BLTD 2-5/16X3 2H, 45D ZN PLT Open Angle
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 In Length, 3 In Width, 1/4 In Thickness, 45 ° Angle, 58 LB
|
AB227EG 2H 45D Open Ang
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 In Length, 3 In Height, 1/4 In Thickness, 1 In Hole Size, 2 Holes, 50 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.35 (Each) |
$26.88 (Each) |
Carton/Reel |
$22.35 (1 Each) |
$1,344.14 (50 Each) |
Standard Packaging/Reel |
$22.35 (1 Each) |
$1,344.14 (50 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Height |
- |
3 in |
Length |
2-5/16 in;58.7 mm |
2-5/16 in |
Size |
2-5/16 In X 3 In |
- |
Thickness |
1/4 in |
1/4 in |
Width |
3 in;76.2 mm |
- |
|
Description |
BLTD 2-5/16X3 2H,45D ZN PLT OPEN ANGLE |
2H 45D OPEN ANG |
extra long description |
B-LINE B154ZN TWO HOLE O AGL, ZN PL |
ABB AB227EG 227 EG ANGULAR FITTING |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Two hole Steel Open Angle Fitting with SilverGalv finish. |
Long Description |
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 in Length, 3 in Width, 1/4 in Thickness, 45 ° Angle, 58 lb |
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 in Length, 3 in Height, 1/4 in Thickness, 1 in Hole Size, 2 Holes, 50 lb/100 |
Product Type |
Two Hole Open Angle |
227 Eg Angular Fitting |
Short Description |
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated |
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized |
similar brands |
Unistrut |
- |
Special Features |
Thickness 1/4 In, Weight 58 Lb per 100 |
Excellent Corrosion Resistance |
|
|
angle |
45 ° |
- |
dimensions |
4.4830 IN X 2.3500 IN X 1.6200 IN |
- |
Hole Size |
- |
1 in |
Number of Holes |
2 |
2 |
package quantity |
1 CT;25 PK |
50 CT |
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B154ZN |
AB227EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
OPEN ANGLE |
Angular Fittings |
|
Weight |
58 lb;26.3 kg |
50 lb/100 |
|
Application |
Strut Fittings |
Metal Framing |
standard |
Not Applicable |