Item Comparison: AB220EG, AB220

Item

AB220EG - 4H Flat Tee Electro Galv Fitting - Superstrut

AB220EG
4H Flat Tee Electro Galv Fitting

$27.0192 Each

$675.48 (25 Each)

QTY:
Each
Add
AB220 - 4H Flat Tee Plate Yellow Zinc Fitting - Superstrut

AB220
4H Flat Tee Plate Yellow Zinc Fitting

$23.4341 Each

$585.85 (25 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1,009 73
Vendor Superstrut Superstrut
Catalog Number AB220EG AB220
Manufacturer Number AB220 EG AB220
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Misc Fittings Misc Fittings
UNSPSC 31162307 - Mounting plates 39121701 - Electrical hangers
UPC/EAN/GTIN 00616013011355 00616013265574
Weight per package 0.73 (lbs/each) 0.75 (lbs/each)
Description AB220EG 4H Flat Tee Electro Galv Fitting
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73 LB/100
AB220 4H Flat Tee Plate Yellow Zinc Fitting
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 75 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.02 (Each) $23.43 (Each)
Carton/Reel $675.48 (25 Each) $585.85 (25 Each)
Standard Packaging/Reel $675.48 (25 Each) $585.85 (25 Each)
Material Steel Steel
Color Silver Yellow
Finish Silver Galvanized/Electro-Galvanized Gold Galvanized/Standard
Height 3-1/2 in 3-1/2 in
Length 5-3/8 in 5-3/8 in
Thickness 1/4 in 1/4 in
Width 1.625 in 1.625 in
Description 4H FLAT TEE ELECTRO GALV FITTING 4H FLAT TEE PLATE YELLOW ZINC FITTING
extra long description ABB AB220 EG TEE PLT HT 3-1/2IN LEN SS AB220 TEE PLT HT 3-1/2IN LEN 5-3
Features Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel
Long Description Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73 lb/100 Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 75 lb/100
Product Type Flat Tee Plate Fitting Flat Tee Plate Fitting
Short Description 4 Hole Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized 4 Hole Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard
Special Features Excellent Corrosion Resistance Excellent Corrosion Resistance
Hole Size 9/16 in 9/16 in
Number of Holes 4 4
package quantity 25 CT 25 CT
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number AB220-EG AB220
sub brand Superstrut(R) Superstrut(R)
Category Description MISC FITTINGS MISC FITTINGS
Type Fittings, Brackets & Hardware Fittings, Brackets & Hardware
Status - Inactive
Weight 73 lb/100 75 lb/100
Application Metal Framing Metal Framing
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat