Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B141ZN |
AB207EG |
Manufacturer Number |
B141ZN |
AB207EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162307 - Mounting plates
|
UPC/EAN/GTIN |
00781011504434 |
00616013010921 |
Weight per package |
2.2 (lbs/each) |
0.55 (lbs/each) |
Description |
B141ZN BLTD 5-3/8" 3H ZN PLT SPLC PLT
Eaton B-Line Series Splice Plate, 0.23" H X 5.37" L X 1.62" W, Steel, Electro-Plated, 1/4" Gauge
|
AB207EG 3H Flat Straight Electro Galvd Fitting
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$14.01 (Each) |
Carton/Reel |
$4.48 (1 Each) |
$700.25 (50 Each) |
Standard Packaging/Reel |
$4.48 (1 Each) |
$700.25 (50 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Steel |
|
Finish |
Zinc Plated |
SilverGalv/Electro-Galvanized |
|
Length |
- |
5-3/8 in |
Size |
5-3/8 In Length |
- |
Width |
- |
1-5/8 in |
|
Description |
BLTD 5-3/8" 3H ZN PLT SPLC PLT |
3H FLAT STRAIGHT ELECTRO GALVD FITTING |
extra long description |
B-LINE B141ZN THREE HOLE SPLICE PLT |
ABB AB207EG 3-HOLE SPLICE PLT LEN5- |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
- |
Long Description |
Eaton B-Line series splice plate, 0.23" H x 5.37" L x 1.62" W, Steel, Electro-plated, 1/4" Gauge |
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel |
Product Type |
Three Hole Splice PLT, ZN PLTD |
3-Hole Splice PLT LEN5-3/8 Eg STL |
similar brands |
Unistrut |
- |
Special Features |
- |
Excellent corrosion reisistance |
|
dimensions |
5.3700 IN X 1.6200 IN X 0.2300 IN |
- |
Number of Holes |
- |
3 |
|
Brand |
EATON B-LINE SERIES |
Superstrut |
Manufacturers Part Number |
B141ZN |
AB207EG |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
Splice plate |
Fittings, Brackets & Hardware |
|
Application |
UtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterp |
For use in metal framing applications |
standard |
Not Applicable |