Item Comparison: A8R86, 886RTSCNK

Item

A8R86 - 8X8X6 N3R SM SC - Nvent Hoffman

A8R86
8X8X6 N3R SM SC

$54.48 Each

$54.48 (1 Each)

QTY:
Each
Add
886RTSCNK - Encl 8X8X6 N3R PNTD SC, NK - Eaton

886RTSCNK
Encl 8X8X6 N3R PNTD SC, NK

$39.47 Each

$39.47 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 152 193
Vendor Nvent Hoffman Eaton
Catalog Number A8R86 886RTSCNK
Manufacturer Number A8R86 886RTSCNK
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510381004 00782051886108
Weight per package 25.2 (lbs/each) 5.74 (lbs/each)
Description A8R86 8X8X6 N3R SM SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 6 In Overall Height, 5 Knockouts, 25.2 LB
886RTSCNK Encl 8X8X6 N3R PNTD SC, NK
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.48 (Each) $39.47 (Each)
Carton/Reel $54.48 (1 Each) $39.47 (1 Each)
Standard Packaging/Reel $54.48 (1 Each) $39.47 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Galvanized -
Overall Length 8 in 8 in
Size 8.00x8.00x6.00 in 8.00 In Width X 6.00 In Depth X 8.00 In Height
Width 8 -
Description 8X8X6 N3R SM SC ENCL 8X8X6 N3R PNTD SC,NK
extra long description NVENT HOF A8R86 Enclosure 8.00x8.00 B-LINE 886 RTSC NK N3R SC ENC W/O K
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 in Overall Width, 8 in Overall Length, 6 in Overall Height, 5 Knockouts, 25.2 lb Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height
Product Type Enclosure 8.00X8.00X6.00 Enclosure
Short Description Enclosure, Gray, 8.00 x 8.00 x 6.00 in, NEMA 3R Enclosure, Gray, 8.00 x 6.00 x 8.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin Drip Shield Top, Seam Free Sides
dimensions - 6.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type Nema 3R Nema 3R
Finish/Coating Galvanized Paint Thermoset Polyester Powder Coated Over Phosphatized Surface
ip rating IP32 -
Knockouts Yes -
Mounting Type Embossed Surface
Number of Knockouts 5 -
Overall Height 6 in 8 in
Overall Width 8 in 6 in
Standards Met UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant UL 50;CSA C22.2;IEC 60529
Made in USA yes yes
Brand Hoffman Enclosures, Inc. Cooper B-Line/Cable Tray
Manufacturers Part Number A8R86 886 RTSC NK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 3/3R junction boxes
Weight 25.2 lb -
Application Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box Wiring Boxes;Junction and Pull Box
nema rating - 3R
standard - CSA C22.2.,UL 50,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat