Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
A8R84 |
884RTSC |
Manufacturer Number |
A8R84 |
884RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510380403 |
00761515341704 |
Weight per package |
31.2 (lbs/each) |
4 (lbs/each) |
Description |
A8R84 8X8X4 N3R SM SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 4 In Overall Height, 5 Knockouts, 31.2 LB
|
884RTSC 8X8X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.52 (Each) |
$88.25 (Each) |
Carton/Reel |
$46.52 (1 Each) |
$88.25 (1 Each) |
Standard Packaging/Reel |
$46.52 (1 Each) |
$529.50 (6 Each) |
|
connection |
- |
Screw Terminal |
Cover Type |
Screw Cover |
Screw On;Slip On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
8 in |
8 in |
Size |
8.00x8.00x4.00 in |
- |
Width |
8 |
- |
|
Construction |
- |
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides |
Description |
8X8X4 N3R SM SC |
8X8X4 RT JUNCTION BOX |
extra long description |
NVENT HOF A8R84 Enclosure 8.00x8.00 |
UNT 884RTSC N3R SCREW COVER PULL BO |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
- |
Long Description |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 in Overall Width, 8 in Overall Length, 4 in Overall Height, 5 Knockouts, 31.2 lb |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 lb |
Product Type |
Enclosure 8.00X8.00X4.00 |
Enclosure |
Short Description |
Enclosure, Gray, 8.00 x 8.00 x 4.00 in, NEMA 3R |
Enclosure, Gray, 8 x 4 x 8 in, Type 3, 3R |
Special Features |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
Drip Shield Top;Seam Free Sides |
|
Cable Entry |
- |
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom Freeform Pattern |
Enclosure Type |
Nema 3R |
Type 3, 3R |
Finish/Coating |
Galvanized Paint |
Gunsmoke Gray Powder Coated |
ip rating |
IP32 |
IP32 |
Knockouts |
Yes |
Yes |
Mounting Type |
Embossed |
- |
Number of Knockouts |
5 |
- |
Overall Height |
4 in |
8 in |
Overall Width |
8 in |
4 in |
Standards Met |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
UL Standard 50 and 50E;cULus Listed;RoHS Compliant |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity MFG |
Manufacturers Part Number |
A8R84 |
884RTSC |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Screw-On Slip-On Cover Enclosure |
|
|
Application |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |
Wiring Boxes;Junction and Pull Box |
Mounting |
- |
WALL |
standard |
- |
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |