Item Comparison: A8824RT, 8824GRTGVNK

Item

A8824RT - 8X8X24 N3R SC Wway - Nvent Hoffman

A8824RT
8X8X24 N3R SC Wway

$185.34 Each

$185.34 (1 Each)

QTY:
Each
Add
8824GRTGVNK - Wway 8X8X24 N3R GLV STRT SCTN, NK - Eaton

8824GRTGVNK
Wway 8X8X24 N3R GLV STRT SCTN, NK

$126.22 Each

$126.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 79 9
Vendor Nvent Hoffman Eaton
Catalog Number A8824RT 8824GRTGVNK
Manufacturer Number A8824RT 8824 GRTGV NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510383800 00782051008043
Weight per package 24 (lbs/each) 16.0299 (lbs/each)
Description A8824RT 8X8X24 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 24 LB
8824GRTGVNK Wway 8X8X24 N3R GLV STRT SCTN, NK
Eaton B-Line Series Wiring Trough, 8" Height, 24" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $185.34 (Each) $126.22 (Each)
Carton/Reel $185.34 (1 Each) $126.22 (1 Each)
Standard Packaging/Reel $185.34 (1 Each) $126.22 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Pre-Galvanized
Depth 24 8.00 In
Length - 24.00 In
Overall Length 24 in;610 mm -
Size 8.00x8.00x24.00 in -
Width 8 8.00 In
Description 8X8X24 N3R SC WWAY WWAY 8X8X24 N3R GLV STRT SCTN,NK
extra long description NVENT HOF A8824RT Wiring Trough 8.0 B-LINE 8824 GRTGV NK 2400 GLV GLV N
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 24 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 24 lb Eaton B-Line series wiring trough, 8" height, 24" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type Wiring Trough 8.00X8.00X24.00 2400 GLV GLV N3R SC Straight Section W/O Ko
Short Description NEMA 3R Wiring Trough, 24 x 8 x 8 in, Steel -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
Made in USA yes -
dimensions - 24.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure -
gauge 14 -
ip rating IP32 -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Brand Hoffman Enclosures, Inc. WIREWAY
Manufacturers Part Number A8824RT 8824 GRTGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 24 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institu
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat