Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A8066CH |
86612CHC |
Manufacturer Number |
A8066CH |
866-12CHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510548506 |
00782051700367 |
Weight per package |
26 (lbs/each) |
5.53 (lbs/each) |
Description |
A8066CH 8X6X6 N12 CH CLMP CVR
Continuous Hinge Enclosure Clamps CH Type 12, 8X6X6, Gray, Mild Steel
|
86612CHC Encl 8X6X6 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$162.16 (Each) |
$120.33 (Each) |
Carton/Reel |
$162.16 (1 Each) |
$120.33 (1 Each) |
Standard Packaging/Reel |
$648.64 (4 Each) |
$120.33 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
|
Size |
8.00x6.00x6.00 in |
6.00 In Width X 6.00 In Depth X 8.00 In Height |
Width |
6 |
- |
|
Description |
8X6X6 N12 CH CLMP CVR |
ENCL 8X6X6 N12 CH CLAMP CVR |
extra long description |
NVENT HOF A8066CH CH Box 8.00x6.00x |
B-LINE 866-12CHC TYPE 12 JIC CONTIN |
Features |
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Continuous Hinge Enclosure Clamps CH Type 12, 8x6x6, Gray, Mild Steel |
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket |
Product Type |
CH Box 8.00X6.00X6.00 |
Type 12 Jic Continuous Hinge CVR Enc, 8X6X6 |
Special Features |
- |
Cont. piano hinge, panel mount,plated door clamps |
|
dimensions |
- |
6.0000 IN X 6.0000 IN X 8.0000 IN |
ip rating |
IP65 |
- |
Mounting Type |
- |
Wall |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A8066CH |
866-12CHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
Application |
Controls and Drives |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
- |
12 |
standard |
- |
NEMA,UL 508A,CSA C22.2. |