Item Comparison: B822W, A804NE0PWH

Item

B822W - BLTD 1-5/8" WHT Plastic End Cap - Eaton

B822W
BLTD 1-5/8" WHT Plastic End Cap

$3.3034 Each

$165.17 (50 Each)

QTY:
Each
Add
A804NE0PWH - Plastic Strut End Cap WH - Superstrut

A804NE0PWH
Plastic Strut End Cap WH

$11.2443 Each

$281.11 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,181 1,580
Vendor Eaton Superstrut
Catalog Number B822W A804NE0PWH
Manufacturer Number B822 W A 804 NEOP WH
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Channel Misc Fittings
UNSPSC 39121311 - Electrical fittings 24122004 - Caps or tops
UPC/EAN/GTIN 00781011577001 00616013028810
Weight per package 0.04 (lbs/each) 0.04 (lbs/each)
Description B822W BLTD 1-5/8" WHT Plastic End Cap
End Cap, Soft White PVC Material, White, 1-1/4 In Width, 3 LB
A804NE0PWH Plastic Strut End Cap WH
End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 In Length, 1.625 In Width, 1.250 In Height, 8.81 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.30 (Each) $11.24 (Each)
Carton/Reel $3.30 (1 Each) $281.11 (25 Each)
Standard Packaging/Reel $165.17 (50 Each) $281.11 (25 Each)
Material Soft White PVC Plastic;Steel (Closure)
Color White Silver
Finish white Gold Galvanized
Height - 1.250 in
Length - 1.625 in
Size 1-1/4 In Height -
Width 1-1/4 in;31.7 mm 1.625 in
Description BLTD 1-5/8" WHT PLASTIC END CAP PLASTIC STRUT END CAP WH
extra long description B-LINE B822W PLASTIC END CAP 1 5/8 ABB A 804 NEOP WH VINYL END COVERS
Features B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel End Cap, Steel, For use with A-1200 and A-1400 Series Channel
Long Description End Cap, Soft White PVC Material, White, 1-1/4 in Width, 3 lb End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 in Length, 1.625 in Width, 1.250 in Height, 8.81 lb/100
Product Type End Cap Vinyl End Covers For A-1200 A-140
Short Description End Cap, Soft White PVC End Cap, Plastic;Steel (Closure), Gold Galvanized
similar brands Unistrut -
Special Features Withstands Intermittent Temperatures up to 350°F (177°C) and 200°F (93°C) Continuous Easy to install
dimensions 1.2500 IN X 1.6200 IN X 1.6200 IN -
for use with B22 & B24 Channel A-1200 & A-1400 Series Channel
package quantity 1 CT;100 PK 25 CT
Made in USA yes yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B822W A-804-NEOP-WH
sub brand Bolted Framing Superstrut(R)
Category Description STRUT CHANNEL MISC FITTINGS
Type END CAP Surface Raceway & Lighting Systems (Series 800)
Weight 3 lb;1.3 kg 8.81 lb/100
Application Strut Fittings Surface Raceway and Lighting Systems
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat