Item Comparison: A7518, ARP00018CH25

Item

A7518 - 2-1/2"Hub For 200A.Meter - Milbank

A7518
2-1/2"Hub For 200A.Meter

$15.96 Each

$15.96 (1 Each)

QTY:
Each
Add
ARP00018CH25 - 2.5" Hub With Large Diameter Opening - Eaton

ARP00018CH25
2.5" Hub With Large Diameter Opening

$134.74 Each

$134.74 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 74 7
Vendor Milbank Eaton
Catalog Number A7518 ARP00018CH25
Manufacturer Number A7518 ARP00018CH25
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Steel Wire Way Junction Boxes Meter Socket Accessories
UNSPSC 27112822 - Hub adapters 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572110441 00782116029754
Weight per package 0.27 (lbs/each) 10.5 (lbs/each)
Description A7518 2-1/2"Hub For 200A.Meter
2 1/2 Inch Hub and Mounting Screws
ARP00018CH25 2.5" Hub With Large Diameter Opening
Eaton Meter Socket Hub With Large Diameter Opening, 2-1/2 In Hub With Large Diameter Opening, Size: 2.5 Inch, Used With: Meter Sockets
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.96 (Each) $134.74 (Each)
Carton/Reel $15.96 (1 Each) $134.74 (1 Each)
Standard Packaging/Reel $15.96 (1 Each) $134.74 (1 Each)
connection None -
Material Unpainted Aluminum -
Length 3.3 INCH -
Size 2 1/2 Inch 2.5 inch
Description 2-1/2"HUB FOR 200A.METER 2.5" HUB WITH LARGE DIAMETER OPENING
extra long description MILB A7518 2 1/2 INCH HUB KIT 11044 ETN ARP00018CH25 2.5" HUB WITH LARG
Features - Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description 2 1/2 INCH HUB AND MOUNTING SCREWS Eaton meter socket hub with large diameter opening, 2-1/2 in hub with large diameter opening, Size: 2.5 inch, Used with: Meter sockets
Product Type 2 1/2 Inch Hub Kit 11044 2.5" Hub With Large Diameter Opening
Special Features Includes 4 Hub Screws For Use With Meter Sockets
dimensions - 5.0000 IN X 5.0000 IN X 2.0000 IN
Brand MILBANK Eaton
Manufacturers Part Number A7518 ARP00018CH25
Category Description STEEL WIRE WAY JUNCTION BOXES Meter Socket Accessories
Type Small Meter Socket Hub Meter socket accessory
Application Metering Accessory Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat