Item Comparison: A7517, ARP00017CH2

Item

A7517 - 2-In Unit Hub - Milbank

A7517
2-In Unit Hub

$21.92 Each

$21.92 (1 Each)

QTY:
Each
Add
ARP00017CH2 - 2" Hub With Large Diameter Opening - Eaton

ARP00017CH2
2" Hub With Large Diameter Opening

$83.67 Each

$418.35 (5 Each)

QTY:
Each
Add
Nacogdoches 140 0
All Stores 2,577 104
Vendor Milbank Eaton
Catalog Number A7517 ARP00017CH2
Manufacturer Number A7517 ARP00017CH2
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Steel Wire Way Junction Boxes Meter Socket Accessories
UNSPSC 27112822 - Hub adapters 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572110427 00782113950822
Weight per package 0.27 (lbs/each) 0.5 (lbs/each)
Description A7517 2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
ARP00017CH2 2" Hub With Large Diameter Opening
Socket Hub, 3.5 In Overall Height, 8 In Overall Width, 10 In Overall Length, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.92 (Each) $83.67 (Each)
Carton/Reel $21.92 (1 Each) $83.67 (1 Each)
Standard Packaging/Reel $21.92 (1 Each) $418.35 (5 Each)
connection None -
Material Aluminum -
Length 3.3 INCH -
Overall Length 3.296 in 10 in
Size 2 INCH 2 INCH
Description 2-IN UNIT HUB 2" HUB WITH LARGE DIAMETER OPENING
extra long description MILB A7517 2 INCH HUB KIT 11042 ETN ARP00017CH2 2" Hub With Large D
Features - Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA Socket Hub, 3.5 in Overall Height, 8 in Overall Width, 10 in Overall Length, 0.5 lb
Product Type Unit Hub 2" Hub With Large Diameter Opening
Short Description Unit Hub, Screw Mount, Aluminum, 3.296in (L) Socket Hub, 3.5 in (H), 10in (L)
Special Features Includes (4) Hub Screw;Thread Type NPT For Use With Meter Sockets
accessory type Unit Hub Socket Hub
dimensions - 10.0000 IN X 8.0000 IN X 3.5000 IN
for use with - Meter Sockets
Mounting Type Screw Mount -
Overall Height - 3.5 in
Overall Width 3.296 in 8 in
package quantity 1 CT;10 PK 1 CA
Standards Met UL Approval Ul Listed
Made in USA - yes
Brand Milbank MFG. Eaton Corp
Manufacturers Part Number A7517 ARP00017CH2
Category Description STEEL WIRE WAY JUNCTION BOXES Meter Socket Accessories
Type Small Meter Socket Hub Meter socket accessory
Weight 0.27 lb/EA 0.5 lb
Application Metering Accessory Power Distribution
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat