Item Comparison: A7515, H2

Item

A7515 - Hub, 1-1/4" - Milbank

A7515
Hub, 1-1/4"

$19.97 Each

$199.70 (10 Each)

QTY:
Each
Add
H2 - 114 Hub - N/A

H2
114 Hub

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 17 0
All Stores 942 0
Vendor Milbank N/A
Catalog Number A7515 H2
Manufacturer Number A7515 N/A
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Unassigned
Classification Steel Wire Way Junction Boxes Meter Socket Accessories
UNSPSC 27112822 - Hub adapters -
UPC/EAN/GTIN 00784572110403 N/A
Weight per package 0.27 (lbs/each) 0
Description A7515 Hub, 1-1/4"
Hub Kit, Screw Mount, Aluminum, 3.3 In Overall Length, 0.27 LB/Ea
H2 114 Hub
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.97 (Each) $0.00 (Each)
Carton/Reel $19.97 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $199.70 (10 Each) $0.00 (1 Each)
connection None -
Material Aluminum -
Length 3.3 -
Overall Length 3.3 in -
Size 1 1/4 INCH -
Description HUB, 1-1/4" 114 HUB
extra long description MILB A7515 1 1/4 INCH HUB KIT 11040 -
Long Description Hub Kit, Screw Mount, Aluminum, 3.3 in Overall Length, 0.27 lb/EA -
Product Type Hub Kit -
Short Description Hub Kit, Screw Mount, Aluminum, 3.3in (L) -
Special Features Includes (4) Hub Screw;Thread Type NPT -
accessory type Hub Kit -
Mounting Type Screw Mount -
package quantity 1 CT;10 PK -
Standards Met UL Approval -
Brand Milbank MFG. -
Manufacturers Part Number A7515 -
Category Description STEEL WIRE WAY JUNCTION BOXES Meter Socket Accessories
Type Small Meter Socket Hub -
Weight 0.27 lb/EA -
Application Metering Accessory -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat