Item Comparison: A7514, ARP00003CH1

Item

A7514 - 1 Inch Unit Hub Kit - Milbank

A7514
1 Inch Unit Hub Kit

$18.89 Each

$18.89 (1 Each)

QTY:
Each
Add
ARP00003CH1 - 1 Inch Hub Closure Plate Enc Meter Socket Accessor - Eaton

ARP00003CH1
1 Inch Hub Closure Plate Enc Meter Socket Accessor

$20.59 Each

$205.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 101 301
Vendor Milbank Eaton
Catalog Number A7514 ARP00003CH1
Manufacturer Number A7514 ARP00003CH1
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Steel Wire Way Junction Boxes Meter Socket Accessories
UNSPSC 27112822 - Hub adapters 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572110397 00782114004081
Weight per package 0.27 (lbs/each) 0.25 (lbs/each)
Description A7514 1 Inch Unit Hub Kit
Hub Kit, Screw Mount, Aluminum, 0.27 LB/Ea
ARP00003CH1 1 Inch Hub Closure Plate Enc Meter Socket Accessor
Socket Hub Cover Plate, 2 In Overall Height, 3.25 In Overall Width, 2 In Overall Length, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.89 (Each) $20.59 (Each)
Carton/Reel $188.90 (10 Each) $20.59 (1 Each)
Standard Packaging/Reel $18.89 (1 Each) $205.90 (10 Each)
connection None -
Material Aluminum -
Length 3.3 -
Overall Length - 2 in
Size 1 INCH 1 INCH
Description 1 INCH UNIT HUB KIT 1 INCH HUB CLOSURE PLATE ENC METER SOCKET ACCESSOR
extra long description MILB A7514 1 INCH HUB KIT 11039 ETN ARP00003CH1 1 INCH HUB CLOSURE
Features - Eaton meter socket hub cover plate, Hub cover plate, Size: 1 inch, Used with: Meter sockets
Long Description Hub Kit, Screw Mount, Aluminum, 0.27 lb/EA Socket Hub Cover Plate, 2 in Overall Height, 3.25 in Overall Width, 2 in Overall Length, 0.25 lb
Product Type Hub Kit Socket Hub Cover Plate
Short Description Hub Kit, Screw Mount, Aluminum Socket Hub Cover Plate, 2 in (H), 2in (L)
Special Features Includes (4) Hub Screw;Thread Type NPT For Use With Meter Sockets
accessory type Hub Kit Hub Cover Plate
dimensions - 0.0200 IN X 10.5800 IN X 13.6250 IN
for use with - Meter Sockets
Mounting Type Screw Mount -
Overall Height - 2 in
Overall Width - 3.25 in
package quantity 10 CT 1 CA;10 PK
Standards Met UL Approval Ul Listed
Made in USA - yes
Brand Milbank MFG. Eaton Corp
Manufacturers Part Number A7514 ARP00003CH1
Category Description STEEL WIRE WAY JUNCTION BOXES Meter Socket Accessories
Type Large Meter Socket Hub Meter socket accessory
Weight 0.27 lb/EA 0.25 lb
Application Metering Accessory Power Distribution
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat