Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan/Nutone LLC |
T&B Ind Fitting |
Catalog Number |
A70L |
679 |
Manufacturer Number |
A70L |
679 |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Fans & Heaters
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
N/A
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00026715236497 |
00786210006796 |
Weight per package |
9.56 (lbs/each) |
0.945 (lbs/each) |
Description |
A70L 70 CFM 2.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 42.3 W, 1.2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.56 LB
|
679 1-1/2" 3 Piece Coupling
1-1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.61 (Each) |
$78.13 (Each) |
Carton/Reel |
$94.61 (1 Each) |
$390.64 (5 Each) |
Standard Packaging/Reel |
$94.61 (1 Each) |
$1,171.91 (15 Each) |
|
Current Rating |
1.2 A |
- |
Lamp Included |
NO |
- |
Lamp Type |
Incandescent |
- |
Lamp Wattage |
100 W |
- |
Material |
Rugged 26 Gauge Galvanized Steel |
- |
Voltage Rating |
120 V ac @ 60 Hz |
- |
Wattage |
42.3 W |
- |
|
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Length |
- |
1-31/32 |
Overall Length |
9-1/4 in |
- |
Size |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
- |
|
Additional Information |
Power Rating 42.3 Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel |
- |
Commodity Description |
Exhaust Fans |
- |
Description |
70 CFM 2.0 SONES FAN/LIGHT |
1-1/2" 3 PIECE COUPLING |
extra long description |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 70 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 2 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE PAINTED ENAMEL GR |
ABB 679 1.5 INCH ERICKSON COUPLING |
Long Description |
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 42.3 W, 1.2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.56 lb |
1-1/2 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit |
Product Type |
Bath Fan and Light |
1.5 Inch Erickson Coupling |
Short Description |
Bath Fan and Light, 70 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 42.3W, 1.2 A |
- |
Special Features |
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel |
Free Fitting Threads Ensure Easy Assembly |
|
Air Flow Rate |
70 CFM |
- |
Duct Diameter |
4 in |
- |
Duct Shape |
Round |
- |
Duct Size |
4 in |
- |
Grill Finish |
White |
- |
Grill Shape |
Rectangular |
- |
Grill Size |
11-7/16 in (L) x 12-1/8 in (W) |
- |
Housing Shape |
Rectangular |
- |
includes |
Permanently Lubricated Plug-In Motor;Blower Wheel |
- |
Maximum Air Flow |
70 cfm |
- |
motor type |
Permanently Lubricated Plug-In Motor |
- |
Mounting Type |
Ceiling Mount |
- |
outside diameter |
- |
2-5/8 |
Overall Height |
5-3/4 in |
- |
Overall Width |
10 in |
- |
Sound Level |
2 SONES |
- |
Standards Met |
UL Listed;HVI Certified |
- |
Supply/Exhaust |
Exhaust |
- |
Ventilation Area |
65 Square Foot |
- |
|
|
Brand |
|
T&B Ind Fitting |
Manufacturers Part Number |
A70L |
- |
|
Category Description |
FANS & HEATERS |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Ceiling, 1-Speed |
Conduit Coupling |
|
|
|
Application |
- |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
Approval |
UL, HVI |
- |
Frequency Rating |
60 Hz |
- |
standard |
- |
UL E23018, CSA |