Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A6R66 |
666RTSCNK |
Manufacturer Number |
A6R66 |
666 RTSC NK |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510379803 |
00782051664843 |
Weight per package |
27.72 (lbs/each) |
0.66 (lbs/each) |
Description |
A6R66 6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
|
666RTSCNK Encl 6X6X6 N3R PNTD SC, NK
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.20 (Each) |
$30.13 (Each) |
Carton/Reel |
$37.20 (1 Each) |
$30.13 (1 Each) |
Standard Packaging/Reel |
$37.20 (1 Each) |
$30.13 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
- |
6 in |
Size |
6.00x6.00x6.00 in |
6.00 In Width X 6.00 In Depth X 6.00 In Height |
Width |
6 |
- |
|
Description |
6X6X6 N3R SC |
ENCL 6X6X6 N3R PNTD SC,NK |
extra long description |
NVENT HOF A6R66 Enclosure 6.00x6.00 |
B-LINE 666 RTSC NK N3R SC ENC W/O K |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel |
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.66 lb/EA |
Product Type |
Enclosure 6.00X6.00X6.00 |
Enclosure |
Short Description |
- |
Enclosure, Gray, 6.00 x 6.00 x 6.00 in, NEMA 3R, Screw Cover |
Special Features |
- |
Drip Shield Top, Seam Free Sides |
|
dimensions |
- |
6.0000 IN X 6.0000 IN X 6.0000 IN |
Enclosure Type |
- |
Nema 3R |
Finish/Coating |
- |
Acrylic Electrocoat |
ip rating |
IP32 |
- |
Knockouts |
true |
- |
Mounting Type |
- |
Surface |
Overall Height |
- |
6 in |
Overall Width |
- |
6 in |
Standards Met |
- |
UL 50;CSA C22.2;IEC 60529 |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A6R66 |
666 RTSC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 3/3R junction boxes |
|
|
Application |
Power Distribution |
Wiring Boxes;Junction and Pull Box |
nema rating |
- |
3R |
standard |
- |
UL 50,NEMA,CSA C22.2. |