Item Comparison: 666RTSC, A6R66

Item

666RTSC - 6X6X6 RT Junction Box - Unity

666RTSC
6X6X6 RT Junction Box

$32.02 Each

$192.12 (6 Each)

QTY:
Each
Add
A6R66 - 6X6X6 N3R SC - Nvent Hoffman

A6R66
6X6X6 N3R SC

$37.20 Each

$37.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 111 130
Vendor Unity Nvent Hoffman
Catalog Number 666RTSC A6R66
Manufacturer Number 666RTSC A6R66
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515340707 00783510379803
Weight per package 3 (lbs/each) 27.72 (lbs/each)
Description 666RTSC 6X6X6 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
A6R66 6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.02 (Each) $37.20 (Each)
Carton/Reel $32.02 (1 Each) $37.20 (1 Each)
Standard Packaging/Reel $192.12 (6 Each) $37.20 (1 Each)
connection Screw Terminal -
Cover Type Screw On;Slip On -
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Galvanized
Overall Length 6 in -
Size - 6.00x6.00x6.00 in
Width - 6
Construction Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides -
Description 6X6X6 RT JUNCTION BOX 6X6X6 N3R SC
extra long description UNT 666RTSC N3R SCREW COVER PULL BO NVENT HOF A6R66 Enclosure 6.00x6.00
Features - Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3 lb Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel
Product Type Enclosure Enclosure 6.00X6.00X6.00
Short Description Enclosure, Gray, 6 x 6 x 6 in, Type 3, 3R -
Special Features Drip Shield Top;Seam Free Sides -
Cable Entry (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (1) (3/4 - 1 IN) Conduit Concentric Knockout Bottom Freeform Pattern -
Enclosure Type Type 3, 3R -
Finish/Coating Gunsmoke Gray Powder Coated -
ip rating IP32 IP32
Knockouts Yes true
Overall Height 6 in -
Overall Width 6 in -
Standards Met UL Standard 50 and 50E;cULus Listed;RoHS Compliant -
Made in USA yes -
Brand Unity MFG Nvent Hoffman
Manufacturers Part Number 666RTSC A6R66
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw-On Slip-On Cover Enclosure Pull and Junction Boxes
Weight 3 lb -
Application Wiring Boxes;Junction and Pull Box Power Distribution
Mounting WALL -
standard C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat