Item Comparison: A6R66, 666RTSC

Item

A6R66 - 6X6X6 N3R SC - Nvent Hoffman

A6R66
6X6X6 N3R SC

$37.20 Each

$37.20 (1 Each)

QTY:
Each
Add
666RTSC - Encl 6X6X6 N3R PNTD SC - Eaton

666RTSC
Encl 6X6X6 N3R PNTD SC

$37.72 Each

$37.72 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 124 55
Vendor Nvent Hoffman Eaton
Catalog Number A6R66 666RTSC
Manufacturer Number A6R66 666 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510379803 00782051340709
Weight per package 27.72 (lbs/each) 3.98 (lbs/each)
Description A6R66 6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
666RTSC Encl 6X6X6 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 3 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.20 (Each) $37.72 (Each)
Carton/Reel $37.20 (1 Each) $37.72 (1 Each)
Standard Packaging/Reel $37.20 (1 Each) $37.72 (1 Each)
Material Steel Carbon Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Galvanized -
Size 6.00x6.00x6.00 in 6.00 In Width X 6.00 In Depth X 6.00 In Height
Width 6 -
Description 6X6X6 N3R SC ENCL 6X6X6 N3R PNTD SC
extra long description NVENT HOF A6R66 Enclosure 6.00x6.00 B-LINE 666 RTSC N3R SC ENC W/ KO 6X
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel Eaton B-Line series Type 3/3R junction boxes, 6" height, 6" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3 bottom knockouts, Embossed thru holes, Carbon steel
Product Type Enclosure 6.00X6.00X6.00 N3R SC Enc W/ Ko 6X6X6
Special Features - Rain hood, plated screws
Cable Entry - Knockouts
dimensions - 6.0000 IN X 6.0000 IN X 6.0000 IN
ip rating IP32 -
Knockouts true -
Mounting Type - Surface
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A6R66 666 RTSC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 3/3R junction boxes
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsC
standard - UL 50,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat