Item Comparison: 6624GRTNK, A6624RT

Item

6624GRTNK - 6X6X24 N3R RT Wireway No Ko - Unity

6624GRTNK
6X6X24 N3R RT Wireway No Ko

$105.34 Each

$105.34 (1 Each)

QTY:
Each
Add
A6624RT - 6X6X24 N3R SC Wire Trough - Nvent Hoffman

A6624RT
6X6X24 N3R SC Wire Trough

$138.80 Each

$138.80 (1 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 99 122
Vendor Unity Nvent Hoffman
Catalog Number 6624GRTNK A6624RT
Manufacturer Number 6624GRTNK A6624RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515141908 00783510382704
Weight per package 11 (lbs/each) 13.64 (lbs/each)
Description 6624GRTNK 6X6X24 N3R RT Wireway No Ko
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 11 LB
A6624RT 6X6X24 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 13.64 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $105.34 (Each) $138.80 (Each)
Carton/Reel $105.34 (1 Each) $138.80 (1 Each)
Standard Packaging/Reel $105.34 (1 Each) $138.80 (1 Each)
Cover Type Slip On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish Powder Coated Polyester Powder Paint
Depth 6 24
Length 24 -
Overall Length 24 in 24 in;610 mm
Size - 6.00x6.00x24.00 in
Width 6 6
Description 6X6X24 N3R RT WIREWAY NO KO 6X6X24 N3R SC WIRE TROUGH
extra long description UNT 6624GRTNK N3R SCREW COVER GUTTE NVENT HOF A6624RT Wiring Trough 6.0
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Powder Coated, 11 lb Wiring Trough, Screw Cover, Gray, Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 13.64 lb
Product Type Slip-On Cover Trough Wiring Trough 6.00X6.00X24.00
Short Description NEMA 3R Slip-On Cover Trough, 24 x 6 x 6 in NEMA 3R Wiring Trough, 24 x 6 x 6 in, No KO
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge - 16
ip rating IP32 IP32
Knockouts NO -
Overall Height 6 in 6 in;152 mm
Overall Width 6 in 6 in;152 mm
Standards Met UL 870 Listed;cULus Listed;RoHS Compliant UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA yes yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 6624GRTNK A6624RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Trough
Weight 11 lb 13.64 lb
Application Control and Power Cable;Cable and Wire Junction;Distribution and Termination Power Distribution
Enclosure NEMA 3R, IP32 -
nema rating - 3R Weather-resistant, except dust
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat