Item Comparison: A6624RT, 6624GRT

Item

A6624RT - 6X6X24 N3R SC Wire Trough - Nvent Hoffman

A6624RT
6X6X24 N3R SC Wire Trough

$138.80 Each

$138.80 (1 Each)

QTY:
Each
Add
6624GRT - 6X6X24 N3R Wireway Galv - Unity

6624GRT
6X6X24 N3R Wireway Galv

$93.91 Each

$93.91 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 116 4
Vendor Nvent Hoffman Unity
Catalog Number A6624RT 6624GRT
Manufacturer Number A6624RT 6624GRTG
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131710 - Wireway
UPC/EAN/GTIN 00783510382704 00761515155127
Weight per package 13.64 (lbs/each) 11 (lbs/each)
Description A6624RT 6X6X24 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 13.64 LB
6624GRT 6X6X24 N3R Wireway Galv
Unt 6624GRTG N3R Screw Cover Gutter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $138.80 (Each) $93.91 (Each)
Carton/Reel $138.80 (1 Each) $93.91 (1 Each)
Standard Packaging/Reel $138.80 (1 Each) $93.91 (1 Each)
Cover Type Screw Cover -
Material Steel -
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Depth 24 -
Overall Length 24 in;610 mm -
Size 6.00x6.00x24.00 in -
Width 6 -
Description 6X6X24 N3R SC WIRE TROUGH 6X6X24 N3R WIREWAY GALV
extra long description NVENT HOF A6624RT Wiring Trough 6.0 -
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. -
Long Description Wiring Trough, Screw Cover, Gray, Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 13.64 lb UNT 6624GRTG N3R SCREW COVER GUTTER
Product Type Wiring Trough 6.00X6.00X24.00 N3R Screw Cover Gutter Galvanized No K.O.
Short Description NEMA 3R Wiring Trough, 24 x 6 x 6 in, No KO -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
for use with NEMA 3R Enclosure -
gauge 16 -
ip rating IP32 -
Overall Height 6 in;152 mm -
Overall Width 6 in;152 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Unity
Manufacturers Part Number A6624RT 6624GRTG
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough -
Weight 13.64 lb -
Application Power Distribution -
nema rating 3R Weather-resistant, except dust -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat