Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A606CHNFSS |
6644XSCHC |
Manufacturer Number |
A606CHNFSS |
664-4XSCHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 4 & 4X Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 4 & 4X Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510562601 |
00782051702842 |
Weight per package |
4.1 (lbs/each) |
0.6483 (lbs/each) |
Description |
A606CHNFSS 6X6X4 N4X CH CLMP CVR
Continuous Hinge With Clamps Junction Box Type 4X, 6X6X4, Brushed, Stainless 304
|
6644XSCHC Encl 6X6X4 N4X CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$508.31 (Each) |
$332.29 (Each) |
Carton/Reel |
$508.31 (1 Each) |
$332.29 (1 Each) |
Standard Packaging/Reel |
$508.31 (1 Each) |
$332.29 (1 Each) |
|
Material |
Stainless Steel |
304 Stainless Steel |
|
Color |
Unpainted |
Gray |
Finish |
Brushed #4 |
- |
|
Size |
6.00x6.00x4.00 in |
6.00 In Width X 4.00 In Depth X 6.00 In Height |
Width |
6 |
- |
|
Description |
6X6X4 N4X CH CLMP CVR |
ENCL 6X6X4 N4X CH CLAMP CVR |
extra long description |
NVENT HOF A606CHNFSS Stainless CHNF |
B-LINE 664-4XSCHC TYPE 4X SSL JIC C |
Features |
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Continuous Hinge with Clamps Junction Box Type 4X, 6x6x4, Brushed, Stainless 304 |
Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket |
Product Type |
Stainless CHNFSS Box 6.00X |
Type 4X SSL Jic Continuous Hinge CVR Enc, 6X6X4 |
Special Features |
- |
Cont. piano hinge,panel mount prov.,s.s.doorclamps |
|
dimensions |
- |
4.0000 IN X 6.0000 IN X 6.0000 IN |
ip rating |
IP66 |
- |
Mounting Type |
- |
Wall |
|
Brand |
Nvent Hoffman |
Eaton |
Manufacturers Part Number |
A606CHNFSS |
664-4XSCHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Stainless Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
Application |
Controls and Drives;Corrosive Environments |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
- |
4X |
standard |
- |
CSA C22.2.,NEMA,UL 50 |