Item Comparison: A606CHNF, 6644CHC

Item

A606CHNF - 6X6X4 N4 CH CLMP CVR - Nvent Hoffman

A606CHNF
6X6X4 N4 CH CLMP CVR

$181.99 Each

$1,455.92 (8 Each)

QTY:
Each
Add
6644CHC - Encl 6X6X4 N4 CH Clamp CVR - Eaton

6644CHC
Encl 6X6X4 N4 CH Clamp CVR

$115.67 Each

$115.67 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 49 45
Vendor Nvent Hoffman Eaton
Catalog Number A606CHNF 6644CHC
Manufacturer Number A606CHNF 664-4CHC
Category Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510557102 00782051740202
Weight per package 34.4 (lbs/each) 3.9 (lbs/each)
Description A606CHNF 6X6X4 N4 CH CLMP CVR
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 4 In Overall Height, 34.4 LB
6644CHC Encl 6X6X4 N4 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $181.99 (Each) $115.67 (Each)
Carton/Reel $181.99 (1 Each) $115.67 (1 Each)
Standard Packaging/Reel $1,455.92 (8 Each) $115.67 (1 Each)
Cover Type Type 4 Continuous Hinge -
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Depth 4 -
Overall Length 6 in;152 mm -
Size 6.00x6.00x4.00 in 6.00 In Width X 4.00 In Depth X 6.00 In Height
Width 6 -
Description 6X6X4 N4 CH CLMP CVR ENCL 6X6X4 N4 CH CLAMP CVR
extra long description NVENT HOF A606CHNF CHNF Box 6.00x6. B-LINE 664-4CHC TYPE 4 JIC CONTINUO
Features A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications. Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 in Overall Width, 6 in Overall Length, 4 in Overall Height, 34.4 lb Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type CHNF Box 6.00X6.00X4.00 Type 4 Jic Continuous Hinge CVR Enc, 6X6X4
Short Description 8X8X4 N12 Junction Box, Steel, Gray -
Special Features Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications. Cont. piano hinge with s.s. door clamp,panel mount
dimensions - 4.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type NEMA 4;NEMA 12;NEMA 13 -
Finish/Coating Polyester Powder Paint -
ip rating IP66 -
Mounting Type Bracket Mount Wall
Overall Height 4 in;102 mm -
Overall Width 6 in;152 mm -
Standards Met UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed Type 4, 12, 13 File No. E61997;RoHS Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A606CHNF 664-4CHC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Industrial Terminal and Junction Boxes JIC panel enclosure
Weight 34.4 lb -
Application Indoor or Outdoor Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Building
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant 4
standard - CSA C22.2.,NEMA,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat