Item Comparison: A560M, FD60MC

Item

A560M - 60 Min Twist Timer Ivory - Nsi

A560M
60 Min Twist Timer Ivory

$51.72 Each

$51.72 (1 Each)

QTY:
Each
Add
FD60MC - 60MIN Spring Wound Timer - Intermatic

FD60MC
60MIN Spring Wound Timer

$36.89 Each

$221.34 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10 14
Vendor Nsi Intermatic
Catalog Number A560M FD60MC
Manufacturer Number A560M FD60MC
Category Timer Controls - Electromechanical Time Switche Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261150158 00078275005051
Weight per package 0.4 (lbs/each) 0.35 (lbs/each)
Description A560M 60 Min Twist Timer Ivory
Timer, 60 Min Time Setting Mode, SPDT Contact Form, 60 Min Time Setting, 125/250/277 V Ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
FD60MC 60MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 60 Minute Max, Without Hold, Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $51.72 (Each) $36.89 (Each)
Carton/Reel $51.72 (1 Each) $36.89 (1 Each)
Standard Packaging/Reel $51.72 (1 Each) $221.34 (6 Each)
amperage rating - 15
connection - Teeter Type
Phase Single Phase -
Poles 1 1
Voltage Rating 125/250/277 V ac 125 to 277
Color Ivory -
Size 3 x 5 in 2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Description 60 MIN TWIST TIMER IVORY 60MIN SPRING WOUND TIMER
extra long description TORK A560M Interval Timer 60 Min Ho INT-MAT FD60MC Spring Wound Countdo
Features 60 Minute Spring Wound Twist Timer 125-277V SPDT Ivory. The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description Timer, 60 min Time Setting Mode, SPDT Contact Form, 60 min Time Setting, 125/250/277 V ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60 Minute Max, Without Hold, Ivory
Product Type Timer Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Short Description A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White -
Special Features Ivory 60 Minute No Hold in Wall Time Switch Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
action SPDT 1 x SPST
Base Wall Plate -
Contact Configuration - 1 NO
Contact Form SPDT -
Contact Rating 125-250-277 VAC 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Maximum Operating Temperature +122 °F;+50 °C -
Maximum Time Setting 60 min -
Minimum Operating Temperature +32 °F;0 °C -
motor power - 1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met cULus;CSA -
Time Setting Mode 60 min -
Timing Range 60 Minute 0-60
Made in USA yes -
Brand Nsi Industries Intermatic Inc.
Manufacturers Part Number A560M FD60MC
Category Description TIME CLOCKS TIME CLOCKS
Type Spring Wound In Wall Time Switch Decorator Spring Wound Auto-Off
Weight 0.4 lb -
Application Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Enclosure Single Gang Wall Plate -
environmental conditions 32-122 F -
Frequency Rating 50-60 Hz 50/60
Mounting Single Gang Wall Plate WALL MOUNT
Operating Temperature 32-122 F -40 to +104 DEG F, -40 to +40 DEG C
standard cULus cCSAus Certified, UL Listed, UL Recognized, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat