Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
12009750 |
A51BCN1 |
Manufacturer Number |
12009-750 |
A51BCN1 |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
PVC & Ent
|
PVC & Ent
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00034481002802 |
N/A |
Weight per package |
0.28 (lbs/each) |
0 |
Description |
12009750 1-1/4" Blue Ent 750' Reel
Ent Flexible Raceway, 1-1/4 In Trade Size, 1.66 In Outside Diameter, 1.402 In Inside, Non-Metallic Material, Blue, 750 FT Length, 0.28 LB/100
|
A51BCN1 1-1/4" Blue Ent 750' Reel
|
|
Minimum Order QTY |
750 Units |
1 Unit |
Unit/Foot |
$4.10 (Foot) |
$4.10 (Each) |
Carton/Reel |
$3,074.25 (750 Feet) |
$4.10 (1 Each) |
Standard Packaging/Reel |
$3,074.25 (750 Feet) |
$4.10 (1 Each) |
|
|
|
Description |
1-1/4" BLUE ENT 750' REEL |
- |
extra long description |
ABB 12009-750 1-1/4 INCH BLUE ENT 7 |
- |
Features |
ENT Flexible Raceway, Size 1-1/4 Inch, Nominal Inner Diameter 1.402 Inch, Nominal Outer Diameter 1.66 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet. |
- |
Long Description |
ENT Flexible Raceway, 1-1/4 in Trade Size, 1.66 in Outside Diameter, 1.402 in Inside, Non-Metallic Material, Blue, 750 ft Length, 0.28 lb/100 |
- |
Product Type |
ENT Flexible Raceway |
- |
Short Description |
ENT Flexible Raceway, 1-1/4 in x 750 ft, Non-Metallic, 750 PK |
- |
Special Features |
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. |
- |
|
for use with |
PVC Rigid Non-Metallic Conduit Fitting |
- |
package quantity |
750 PK |
- |
Standards Met |
UL Standard: E73317 |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
12009-750 |
A51BCN1 |
sub brand |
Carlon |
- |
|
Category Description |
PVC & ENT |
PVC & ENT |
Type |
ENT Flexible Raceway |
- |
|
|
|
Application |
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings |
- |
standard |
UL E73317 |