Item Comparison: 12007AA001, A51AGJ1

Item

12007AA001 - 3/4" Blue Ent 1000' Reel - Carlon

12007AA001
3/4" Blue Ent 1000' Reel

$2.7147 Foot

$2,714.70 (1000 Feet)

QTY:
Feet
Add
A51AGJ1 - 3/4" Blue Ent 1000' Reel - PVC & Accessories

A51AGJ1
3/4" Blue Ent 1000' Reel

$1.0259 Foot

$1,025.90 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 68,000 17,000
Vendor Carlon PVC & Accessories
Catalog Number 12007AA001 A51AGJ1
Manufacturer Number 12007AA-001 A51AGJ1
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Unassigned
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00034481231868 N/A
Weight per package 0.15 (lbs/each) 0.15 (lbs/each)
Description 12007AA001 3/4" Blue Ent 1000' Reel
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 1000 FT Length, 0.15 LB/100
A51AGJ1 3/4" Blue Ent 1000' Reel
Minimum Order QTY 1000 Units 1 Unit
Unit/Foot $2.71 (Foot) $1.03 (Foot)
Carton/Reel $2,714.70 (1000 Feet) $1,025.90 (1000 Feet)
Standard Packaging/Reel $2,714.70 (1000 Feet) $1,025.90 (1000 Feet)
Material Non-Metallic -
Color Blue -
Length 1000 ft -
Description 3/4" BLUE ENT 1000' REEL 3/4" BLUE ENT 1000' REEL
extra long description ABB 12007AA-001 3/4 INCH BLUE ENT 1 -
Features ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1000 Feet. -
Long Description ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 1000 ft Length, 0.15 lb/100 -
Product Type ENT Flexible Raceway -
Short Description ENT Flexible Raceway, 3/4 in x 1000 ft, Non-Metallic -
Special Features Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. -
for use with PVC Rigid Non-Metallic Conduit Fitting -
Inside Diameter 0.76 -
outside diameter 1.05 -
package quantity 1000 PK -
Standards Met UL Standard: E73317 -
Made in USA yes -
Brand Thomas & Betts PVC & Accessories
Manufacturers Part Number 12007AA-001 A51AGJ1
sub brand Carlon -
Category Description PVC & ENT PVC & ENT
Type ENT Flexible Raceway -
Trade Size 3/4 in -
minimum qty 1000 -
Weight 0.15 lb/100 -
Application Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings -
standard UL E73317 -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat