Item Comparison: A51AGA1, 012040

Item

A51AGA1 - 3/4" Ent Blue 100' Coil - PVC & Accessories

A51AGA1
3/4" Ent Blue 100' Coil

$1.0391 Each

$103.91 (100 Each)

QTY:
Each
Add
012040 - 3/4" Ent Blue 100' Coil - Multi Fittings/Kraloy

012040
3/4" Ent Blue 100' Coil

$0.7515 Foot

$75.15 (100 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 21,100 5,500
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number A51AGA1 012040
Manufacturer Number A51AGA1 N/A
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Unassigned
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00088700020269 622454120402
Weight per package 0.14 (lbs/each) 0.125 (lbs/each)
Description A51AGA1 3/4" Ent Blue 100' Coil
3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
012040 3/4" Ent Blue 100' Coil
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.04 (Each) $0.75 (Foot)
Carton/Reel $1.04 (1 Each) $75.15 (100 Feet)
Standard Packaging/Reel $103.91 (100 Each) $75.15 (100 Feet)
Voltage Rating 600 -
Color Blue -
Length 100 ft. -
Description 3/4" ENT BLUE 100' COIL 3/4" ENT BLUE 100' COIL
extra long description CTX A51AGA1 3/4 EZ-FLEX 100'COIL PE -
Features CANTEX A51AGA1 is a 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. -
Long Description 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing -
Product Type 3/4 Ez-Flex 100'Coil Pe -
Inside Diameter .744 in. minimum & .834 in. maximum -
outside diameter 1.040 in. minimum & 1.060 in. maximum -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number A51AGA1 -
sub brand EZ-FLEX® -
Category Description PVC & ENT PVC & ENT
Trade Size 3/4 in. -
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat