Item Comparison: A51AG11, 12007UPC

Item

A51AG11 - Ent 3/4" X 10' NM Flex Raceway - PVC & Accessories

A51AG11
Ent 3/4" X 10' NM Flex Raceway

$0.947 Foot

$9.47 (10 Feet)

QTY:
Feet
Add
12007UPC - 3/4" X 10' NM Flex Raceway - Carlon

12007UPC
3/4" X 10' NM Flex Raceway

$1.5957 Foot

$15.96 (10 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 240 8,990
Vendor PVC & Accessories Carlon
Catalog Number A51AG11 12007UPC
Manufacturer Number A51AG11 12007-UPC
Category Enhanced Commodity Codes - Conduit & Raceways Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC & Ent PVC & Ent
UNSPSC - 39131706 - Electrical conduit
UPC/EAN/GTIN N/A 00034481024828
Weight per package 0.137 (lbs/each) 0.128 (lbs/each)
Description A51AG11 Ent 3/4" X 10' NM Flex Raceway
12007UPC 3/4" X 10' NM Flex Raceway
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 10 FT Length, 12.75 LB/100
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.95 (Foot) $1.60 (Foot)
Carton/Reel $9.47 (10 Feet) $15.96 (10 Feet)
Standard Packaging/Reel $9.47 (10 Feet) $15.96 (10 Feet)
Material - Non-Metallic
Color - Blue
Length - 10
Description ENT 3/4" X 10' NM FLEX RACEWAY 3/4" X 10' NM FLEX RACEWAY
extra long description - ABB 12007-UPC 3/4 INCH BLUE ENT 10
Features - ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet.
Long Description - ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 10 ft Length, 12.75 lb/100
Product Type - ENT Flexible Raceway
Short Description - ENT Flexible Raceway, 3/4 in x 10 ft, Non-Metallic
Special Features - Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
for use with - PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter - 0.76
outside diameter - 1.05
package quantity - 10 PK (Inner);100 PK (Outer)
Standards Met - UL Standard: E73317
Made in USA - yes
Brand PVC & Accessories Thomas & Betts
Manufacturers Part Number A51AG11 12007-UPC
sub brand - Carlon
Category Description PVC & ENT PVC & ENT
Type - ENT Flexible Raceway
Trade Size - 3/4 in
minimum qty 10 10
Weight - 12.75 lb/100
Application - Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard - UL E73317
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat