Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
12005AK001 |
A51AEQ1 |
Manufacturer Number |
12005AK-001 |
A51AEQ1 |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
PVC & Ent
|
PVC & Ent
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00034481231707 |
N/A |
Weight per package |
0.105 (lbs/each) |
0 |
Description |
12005AK001 1/2" Blue Ent 1500' Reel
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 1500 FT Length, 10.5 LB/100
|
A51AEQ1 1/2" Blue Ent 1500' Reel
|
|
Minimum Order QTY |
1500 Units |
1 Unit |
Unit/Foot |
$2.19 (Foot) |
$0.79 (Each) |
Carton/Reel |
$3,282.00 (1500 Feet) |
$0.79 (1 Each) |
Standard Packaging/Reel |
$3,282.00 (1500 Feet) |
$0.79 (1 Each) |
|
|
Color |
Handle: Yellow;Blue |
- |
|
|
Description |
1/2" BLUE ENT 1500' REEL |
- |
extra long description |
ABB 12005AK-001 1/2 INCH BLUE ENT 1 |
- |
Features |
ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1500 Feet. |
- |
Long Description |
ENT Flexible Raceway, 1/2 in Trade Size, 0.84 in Outside Diameter, 0.56 in Inside, Non-Metallic Material, 1500 ft Length, 10.5 lb/100 |
- |
Product Type |
ENT Flexible Raceway |
- |
Short Description |
ENT Flexible Raceway, 1/2 in x 1500 ft, Non-Metallic |
- |
Special Features |
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. |
- |
|
for use with |
PVC Rigid Non-Metallic Conduit Fitting |
- |
Inside Diameter |
0.56 |
- |
outside diameter |
0.84 |
- |
package quantity |
1500 PK |
- |
Standards Met |
UL Standard: E73317 |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
12005AK-001 |
A51AEQ1 |
sub brand |
Carlon |
- |
|
Category Description |
PVC & ENT |
PVC & ENT |
Type |
ENT Flexible Raceway |
- |
|
|
|
|
Application |
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings |
- |
standard |
UL E73317 |