Item Comparison: A51AEB1, 12005200

Item

A51AEB1 - 1/2" Blue Ent 200' Coil - PVC & Accessories

A51AEB1
1/2" Blue Ent 200' Coil

$1.8304 Each

$366.08 (200 Each)

QTY:
Each
Add
12005200 - 1/2" Blue Ent 200' Coil - Carlon

12005200
1/2" Blue Ent 200' Coil

$1.8304 Foot

$366.08 (200 Feet)

QTY:
Feet
Add
Nacogdoches 0 1,200
All Stores 3,400 29,650
Vendor PVC & Accessories Carlon
Catalog Number A51AEB1 12005200
Manufacturer Number A51AEB1 12005-200
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00088700020245 00034481231677
Weight per package 0.12 (lbs/each) 0.098 (lbs/each)
Description A51AEB1 1/2" Blue Ent 200' Coil
1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
12005200 1/2" Blue Ent 200' Coil
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 200 FT Length, 9.75 LB/100
Minimum Order QTY 1 Unit 200 Units
Unit/Foot $1.83 (Each) $1.83 (Foot)
Carton/Reel $1.83 (1 Each) $366.08 (200 Feet)
Standard Packaging/Reel $366.08 (200 Each) $366.08 (200 Feet)
Material - Non-Metallic
Voltage Rating 600 -
Color Blue Handle: Yellow;Blue
Length 10 ft. -
Description 1/2" BLUE ENT 200' COIL 1/2" BLUE ENT 200' COIL
extra long description CTX A51AEB1 1/2 EZ-FLEX 200'COIL PE ABB 12005-200 1/2 INCH BLUE ENT 200
Features CANTEX A51AEB1 is a 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 200 Feet.
Long Description 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing ENT Flexible Raceway, 1/2 in Trade Size, 0.84 in Outside Diameter, 0.56 in Inside, Non-Metallic Material, 200 ft Length, 9.75 lb/100
Product Type 1/2 Ez-Flex 200'Coil Pe 1/2 Inch Blue Ent 200 Coil
Short Description - ENT Flexible Raceway, 1/2 in x 200 ft, Non-Metallic
Special Features - Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
for use with - PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter 1.558 in. minimum & 1.622 in. maximum -
outside diameter 1.888 in. minimum & 1.912 in. maximum -
package quantity - 200 PK
Standards Met - UL Standard: E73317
Made in USA - yes
Brand PVC & Accessories Thomas & Betts
Manufacturers Part Number A51AEB1 12005-200
sub brand EZ-FLEX® Carlon
Category Description PVC & ENT PVC & ENT
Type Flexible ENT Electrical Nonmetallic Tubing ENT Flexible Raceway
Trade Size 1-1/2 in. 1/2 in
minimum qty - 200
Weight - 9.75 lb/100
Application Flexible ENT Electrical Nonmetallic Tubing Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard ETL Listed UL E73317
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat