Item Comparison: 012031, A51AEB1

Item

012031 - 1/2"X200' Ent Ul Kwikon - Multi Fittings/Kraloy

012031
1/2"X200' Ent Ul Kwikon

$0.4693 Each

$93.86 (200 Each)

QTY:
Each
Add
A51AEB1 - 1/2" Blue Ent 200' Coil - PVC & Accessories

A51AEB1
1/2" Blue Ent 200' Coil

$0.9174 Each

$183.48 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8,200 5,600
Vendor Multi Fittings/Kraloy PVC & Accessories
Catalog Number 012031 A51AEB1
Manufacturer Number ENT12 A51AEB1
Category Unassigned Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC & Ent PVC & Ent
UNSPSC - 39131706 - Electrical conduit
UPC/EAN/GTIN 622454120310 00088700020245
Weight per package 0 0.12 (lbs/each)
Description 012031 1/2"X200' Ent Ul Kwikon
A51AEB1 1/2" Blue Ent 200' Coil
1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.47 (Each) $0.92 (Each)
Carton/Reel $93.86 (200 Each) $0.92 (1 Each)
Standard Packaging/Reel $93.86 (200 Each) $183.48 (200 Each)
Voltage Rating - 600
Color - Blue
Length - 10 ft.
Description 1/2"X200' ENT UL KWIKON 1/2" BLUE ENT 200' COIL
extra long description - CTX A51AEB1 1/2 EZ-FLEX 200'COIL PE
Features - CANTEX A51AEB1 is a 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Long Description - 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Product Type - 1/2 Ez-Flex 200'Coil Pe
Inside Diameter - 1.558 in. minimum & 1.622 in. maximum
outside diameter - 1.888 in. minimum & 1.912 in. maximum
Brand Multi Fittings/Kraloy PVC & Accessories
Manufacturers Part Number ENT12 A51AEB1
sub brand - EZ-FLEX®
Category Description PVC & ENT PVC & ENT
Type - Flexible ENT Electrical Nonmetallic Tubing
Trade Size - 1-1/2 in.
Application - Flexible ENT Electrical Nonmetallic Tubing
standard - ETL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat