Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A4424RT |
4424GRTNK |
Manufacturer Number |
A4424RT |
4424 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510382100 |
00782051140712 |
Weight per package |
9.29 (lbs/each) |
7.753 (lbs/each) |
Description |
A4424RT 4X4X24 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 4.00X4.00X24.00, Gray, Steel
|
4424GRTNK Wway 4X4X24 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.64 (Each) |
$98.22 (Each) |
Carton/Reel |
$102.64 (1 Each) |
$98.22 (1 Each) |
Standard Packaging/Reel |
$102.64 (1 Each) |
$98.22 (1 Each) |
|
Material |
MILD STEEL |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
Gray |
|
Depth |
24 |
4.00 In |
Length |
- |
24.00 In |
Size |
4.00x4.00x24.00 in |
- |
Width |
4 |
4.00 In |
|
Description |
4X4X24 N3R SC WIRE TROUGH |
WWAY 4X4X24 N3R PNTD SC,NK |
extra long description |
NVENT HOF A4424RT Wiring Trough 4.0 |
B-LINE 4424 GRT NK 2400 N3R SC STRA |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough NEMA Type 3R, 4.00x4.00x24.00, Gray, Steel |
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
Wiring Trough 4.00X4.00X24.00 |
2400 N3R SC Straight Section W/O Ko |
|
dimensions |
- |
24.0000 IN X 4.0000 IN X 4.0000 IN |
ip rating |
IP32 |
- |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A4424RT |
4424 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
UL Listed,CSA Certified |