Item Comparison: A4424RT, 4424GRT

Item

A4424RT - 4X4X24 N3R SC Wire Trough - Nvent Hoffman

A4424RT
4X4X24 N3R SC Wire Trough

$102.64 Each

$102.64 (1 Each)

QTY:
Each
Add
4424GRT - NEMA3R Wireway - Unity

4424GRT
NEMA3R Wireway

$67.49 Each

$67.49 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 80 68
Vendor Nvent Hoffman Unity
Catalog Number A4424RT 4424GRT
Manufacturer Number A4424RT 4424GRTNK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131710 - Wireway
UPC/EAN/GTIN 00783510382100 00761515140703
Weight per package 9.29 (lbs/each) 7 (lbs/each)
Description A4424RT 4X4X24 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 4.00X4.00X24.00, Gray, Steel
4424GRT NEMA3R Wireway
Unt 4424GRTNK N3R Screw Cover Gutte
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.64 (Each) $67.49 (Each)
Carton/Reel $102.64 (1 Each) $67.49 (1 Each)
Standard Packaging/Reel $102.64 (1 Each) $67.49 (1 Each)
Material MILD STEEL -
Color Gray -
Color Code ANSI 61 -
Finish Galvanized -
Depth 24 -
Size 4.00x4.00x24.00 in -
Width 4 -
Description 4X4X24 N3R SC WIRE TROUGH NEMA3R WIREWAY
extra long description NVENT HOF A4424RT Wiring Trough 4.0 -
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. -
Long Description Wiring Trough NEMA Type 3R, 4.00x4.00x24.00, Gray, Steel UNT 4424GRTNK N3R SCREW COVER GUTTE
Product Type Wiring Trough 4.00X4.00X24.00 N3R Screw Cover Gutter No K.O. Powder Coated
ip rating IP32 -
Brand Nvent Hoffman
Manufacturers Part Number A4424RT 4424GRTNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough -
Status - Inactive
Application Power Distribution -
nema rating 3R Weather-resistant, except dust -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat