Item Comparison: 4412GRTNK, A4412RT

Item

4412GRTNK - 4X4X12 N3R Wireway R - Unity MFG

4412GRTNK
4X4X12 N3R Wireway R

$79.01 Each

$79.01 (1 Each)

QTY:
Each
Add
A4412RT - 4X4X12 N3R SC Wire Trough - Nvent Hoffman

A4412RT
4X4X12 N3R SC Wire Trough

$69.78 Each

$69.78 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 33 65
Vendor Unity MFG Nvent Hoffman
Catalog Number 4412GRTNK A4412RT
Manufacturer Number 4412GRTNK A4412RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515140604 00783510382001
Weight per package 4 (lbs/each) 5.8 (lbs/each)
Description 4412GRTNK 4X4X12 N3R Wireway R
4X4X12 N3R WW NK
A4412RT 4X4X12 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 12 In Overall Length, 4 In Overall Height, 4 In Overall Width, Polyester Powder Paint, 16, 5.8 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.01 (Each) $69.78 (Each)
Carton/Reel $79.01 (1 Each) $69.78 (1 Each)
Standard Packaging/Reel $79.01 (1 Each) $69.78 (1 Each)
Cover Type Slip On Screw Cover
Material CODE GAUGE LOW CARBON STEEL Steel
Color - Gray
Color Code - ANSI 61
Finish Gray Powder Coated Polyester Powder Paint
Depth - 12
Height 4 INCH -
Height in inch 4 -
Length 12 INCH -
Length in inch 12 -
Overall Length - 12 in;305 mm
Size - 4.00x4.00x12.00 in
Width 4 INCH 4
Width in inch 4 -
Commodity Description NEMA TYPE 3R TROUGH & GUTTER -
Description 4X4X12 N3R WIREWAY R 4X4X12 N3R SC WIRE TROUGH
extra long description LENGTH 12 INCH LENGTH; WIDTH 4 INCH; HEIGHT 4 INCH; NO KNOCKOUT(S); CODE GAUGE LOW CARBON STEEL MATERIAL; GRAY POWDER COATED FINISH; NEMA 3R ENCLOSURE; SLIP ON COVER; APPROVAL UL 870 NVENT HOF A4412RT Wiring Trough 4.0
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description 4X4X12 N3R WW NK Wiring Trough, Screw Cover, Gray, Steel, 12 in Overall Length, 4 in Overall Height, 4 in Overall Width, Polyester Powder Paint, 16, 5.8 lb
Product Type Wiring Trough Wiring Trough 4.00X4.00X12.00
Short Description - NEMA 3R Wiring Trough, 12 x 4 x 4 in
Special Features - Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
for use with - NEMA 3R Enclosure
gauge - 16
ip rating - IP32
Item WIRING TROUGH -
Knockouts NO -
Overall Height - 4 in;102 mm
Overall Width - 4 in;102 mm
Standards Met - UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA - yes
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number 4412GRTNK A4412RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Trough
Weight - 5.8 lb
Application - Power Distribution
Approval UL 870 -
Enclosure NEMA 3R -
nema rating - 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat