Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
A36P36 |
A36H3612SS6LP |
Manufacturer Number |
A36P36 |
A36H3612SS6LP |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Metal Enclosures & Cabinets -
Nema Types 4 & 4X Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510231002 |
00783510837907 |
Weight per package |
34.4 (lbs/each) |
105 (lbs/each) |
Description |
A36P36 33X33 PNL, 36X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
|
A36H3612SS6LP 36X36X12 N4X SS6 CH CLMP CVR
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS316
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$319.83 (Each) |
$6,311.84 (Each) |
Carton/Reel |
$319.83 (1 Each) |
$6,311.84 (1 Each) |
Standard Packaging/Reel |
$319.83 (1 Each) |
$6,311.84 (1 Each) |
|
Material |
MILD STEEL |
Stainless Steel 316L |
|
Color |
White |
Unpainted |
Finish |
Powder Coated |
Brushed #4 |
|
Depth |
- |
12 |
Height |
- |
36 |
Size |
fits 36x36 in |
36.00x36.00x12.00 in |
Width |
- |
36 |
|
Description |
33X33 PNL, 36X36 ENCL |
36X36X12 N4X SS6 CH CLMP CVR |
extra long description |
NVENT HOF A36P36 Panel 33.00x33.00 |
NVENT HOF A36H3612SS6LP Stainless E |
Features |
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. |
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. |
Long Description |
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x36, White, Steel |
Wallmount Hinged with NEMA Clamps Type 4X, 36x36x12, Brushed, SS316 |
Product Type |
Panel 33.00X33.00 Fits 36.00X3 |
Stainless Encl. 36.00X36.00X12 |
|
accessory type |
Panels and Panel Accessories |
- |
ip rating |
- |
IP66 |
|
Brand |
Nvent Hoffman |
Nvent Hoffman |
Manufacturers Part Number |
A36P36 |
A36H3612SS6LP |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Stainless Steel Wall Mounted Industrial Enclosures |
|
Application |
Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives |
Controls and Drives; Corrosive Environments |
nema rating |
- |
4X Watertight, corrosion-resistant |