Item Comparison: A363612LP, 36361212

Item

A363612LP - 36X36X12 N12 CH CLMP CVR - Nvent Hoffman

A363612LP
36X36X12 N12 CH CLMP CVR

$1422.61 Each

$1,422.61 (1 Each)

QTY:
Each
Add
36361212 - Encl 36X36X12 N12 1DR CH Clamp CVR - Eaton

36361212
Encl 36X36X12 N12 1DR CH Clamp CVR

$1071.94 Each

$1,071.94 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 13 5
Vendor Nvent Hoffman Eaton
Catalog Number A363612LP 36361212
Manufacturer Number A363612LP 363612-12
Category Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510279509 00782051408348
Weight per package 103 (lbs/each) 97.499 (lbs/each)
Description A363612LP 36X36X12 N12 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 12, 36X36X12, Gray, Mild Steel
36361212 Encl 36X36X12 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,422.61 (Each) $1,071.94 (Each)
Carton/Reel $1,422.61 (1 Each) $1,071.94 (1 Each)
Standard Packaging/Reel $1,422.61 (1 Each) $1,071.94 (1 Each)
Material MILD STEEL Carbon Steel
Color - ANSI 61 GRAY
Finish Powder Coated -
Depth 12 -
Height 36 -
Size 36.00x36.00x12.00 in 36.00 In Width X 12.00 In Depth X 36.00 In Height
Width 36 -
Description 36X36X12 N12 CH CLMP CVR ENCL 36X36X12 N12 1DR CH CLAMP CVR
extra long description NVENT HOF A363612LP Enclosure 36.00 B-LINE 363612-12 TYPE 12 SGL-DOOR E
Features For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description Continuous Hinge Enclosure with Clamps LP Type 12, 36x36x12, Gray, Mild Steel Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 36" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type Enclosure 36.00X36.00X12.00 Type 12 SGL-Door Enc, 36X36X12
Special Features - Plated door clamps
dimensions - 12.0000 IN X 36.0000 IN X 36.0000 IN
ip rating IP65 -
Mounting Type - Wall
Brand Nvent Hoffman Eaton
Manufacturers Part Number A363612LP 363612-12
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Wall Mounted Industrial Enclosures Type 12 panel enclosures
Application Controls and Drives Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant 12
standard - CSA C22.2.,UL 508A,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat