Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
A24R248 |
24248RTSCNK |
Manufacturer Number |
A24R248 |
24248RTSCNK |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510389802 |
00761515348000 |
Weight per package |
46 (lbs/each) |
34 (lbs/each) |
Description |
A24R248 24X24X8 N3R SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
|
24248RTSCNK 24X24X8 RT SC
Unt 24248RTSCNK N3R Screw Cover Pul
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$276.03 (Each) |
$583.69 (Each) |
Carton/Reel |
$276.03 (1 Each) |
$583.69 (1 Each) |
Standard Packaging/Reel |
$276.03 (1 Each) |
$583.69 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
- |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
24 in |
- |
Size |
24.00x24.00x8.00 in |
- |
Width |
24 |
- |
|
Description |
24X24X8 N3R SC |
24X24X8 RT SC |
extra long description |
NVENT HOF A24R248 Enclosure 24.00x2 |
- |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
- |
Long Description |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 in Overall Width, 24 in Overall Length, 8 in Overall Height, 5 Knockouts, 46.0 lb |
UNT 24248RTSCNK N3R SCREW COVER PUL |
Product Type |
Enclosure 24.00X24.00X8.00 |
N3R Screw Cover Pull Box No K.O. Powder Coated |
Short Description |
Enclosure, Gray, 24.00 x 24.00 x 8.00 in, NEMA 3R |
- |
Special Features |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
- |
|
Enclosure Type |
Nema 3R |
- |
Finish/Coating |
Galvanized Paint |
- |
ip rating |
IP32 |
- |
Knockouts |
Yes |
- |
Mounting Type |
Embossed |
- |
Number of Knockouts |
5 |
- |
Overall Height |
8 in |
- |
Overall Width |
24 in |
- |
Standards Met |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity |
Manufacturers Part Number |
A24R248 |
24248RTSCNK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
- |
|
|
Application |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |