Item Comparison: A242412LP, 24241212

Item

A242412LP - 24X24X12 N12 CH CLMP CVR - Nvent Hoffman

A242412LP
24X24X12 N12 CH CLMP CVR

$933.70 Each

$933.70 (1 Each)

QTY:
Each
Add
24241212 - Encl 24X24X12 N12 1-Door WM - Eaton

24241212
Encl 24X24X12 N12 1-Door WM

$979.10 Each

$979.10 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 37 23
Vendor Nvent Hoffman Eaton
Catalog Number A242412LP 24241212
Manufacturer Number A242412LP 242412-12
Category Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510285203 00782051804300
Weight per package 58 (lbs/each) 53.358 (lbs/each)
Description A242412LP 24X24X12 N12 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 12 In Overall Height, 58 LB
24241212 Encl 24X24X12 N12 1-Door WM
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 12 In Overall Width, 24 In Overall Length, 24 In Overall Height, 53.36 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $933.70 (Each) $979.10 (Each)
Carton/Reel $933.70 (1 Each) $979.10 (1 Each)
Standard Packaging/Reel $933.70 (1 Each) $979.10 (1 Each)
Cover Type Type 12 Continuous Hinge -
Material Steel Steel
Color White (Inside);ANSI 61 Gray (Outside) White (Inside);ANSI 61 Gray (Outside)
Finish Powder Coated -
Depth 12 -
Height 24 -
Overall Length 24 in;609.6 mm 24 in;609.6 mm
Size 24.00x24.00x12.00 in 24.00 In Width X 12.00 In Depth X 24.00 In Height
Width 24 -
Description 24X24X12 N12 CH CLMP CVR ENCL 24X24X12 N12 1-DOOR WM
extra long description NVENT HOF A242412LP Enclosure 24.00 B-LINE 242412-12 TYPE 12 SGL-DOOR E
Features For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 24 in Overall Width, 24 in Overall Length, 12 in Overall Height, 58 lb Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);ANSI 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 12 in Overall Width, 24 in Overall Length, 24 in Overall Height, 53.36 lb
Product Type Enclosure 24.00X24.00X12.00 Single Solid Door Enclosure
Short Description 24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside) NM12 Single Solid Door Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Special Features Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps Plated door clamps
dimensions - 12.0000 IN X 24.0000 IN X 24.0000 IN
Enclosure Type NEMA 12/13 NEMA 12/13
Finish/Coating White (Inside);Gray (Door) Polyester Powder Coated;Phosphate Undercoat
ip rating IP65 IP65
Mounting Type Wall Mount Wall Mount
Overall Height 12 in;305 mm 24 in;609.6 mm
Overall Width 24 in;609.6 mm 12 in;305 mm
Standards Met UL 508A Listed;cUL Listed;CSA Certified UL 508 Listed;CSA C22.2 NO.94 Certified
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A242412LP 242412-12
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Wall Mounted Industrial Enclosures Type 12 panel enclosures
Weight 58 lb 53.36 lb
Application Applications Requiring a Bright White Interior to Increase Control Visibility Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant 12
standard - UL 508A,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat